CHFN115DF - CH Dual Function Af/GF BRKR 15A Pigtail 10kaic

Eaton

  • $83.67 (Each)
  • $83.67 (Each)

  • $1,673.40 (Per 20)

In-Stock: 1,360 available locally (Charlotte, NC) ( change location)
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
CHFN115DF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN115DF
Description
CH Dual Function Af/GF BRKR 15A Pigtail 10kaic
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 15A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058807 / 00786689058807
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.67 (Each)
Standard Packaging
$1,673.40 (Per 20)
Stock Availability
Charlotte
1,360 (Check another store)
All Stores
2,550
Resources
Images
 
 
CHFN115DF - Small Image
 
CHFN115DF - Large Image
Attachments
 
 
CHFN115DF - Specification Sheet
Brochures
 
 
CHFN115DF - Brochure
Other Links
 
 
CHFN115DF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
connection
Pigtail
Descriptions
Product Type
CHF, 1P, 15A, Dual Function, Pon
extra long description
ETN CHFN115DF CHF, 1P, 15A, Dual Fu
Description
CH DUAL FUNCTION AF/GF BRKR 15A PIGTAIL 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH arc fault / ground fault circuit breaker, CH Dual Function AF/GF Breaker, 15A, Pigtail, 10 kAICkAIC
Additional Information
dimensions
4.5000 IN X 0.7500 IN X 3.2500 IN
Manufacturer Information
Manufacturers Part Number
CHFN115DF
Brand
Eaton
GTIN
00786689058807
UPC
786689058807
Taxonomies, Classifications, and Categories
Type
Arc Fault / Ground Fault Circuit Breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,550

Location search:

Greater Charlotte Area

Location Stock Available
Charlotte
1,360 View Store
These alternate items can be purchased instead of CHFN115DF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN115DF, though they may not be 100% alike.

Ground Fault Circuit Breaker, 15 A, Plug-On, 120 V Ac, +150 °F Operating Tempera...
  • MFR Part #: CHFAFGF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,554.60) ·
CHFAFGF115 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$77.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat