CHFN120AF - CH Combo Afci BRKR 20A Pigtail 10kaic

Eaton

  • $74.74 (Each)
  • $74.74 (Each)

  • $1,494.80 (Per 20)

In-Stock: 4 available locally (Sulphur, LA) (change location)
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
CHFN120AF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN120AF
Description
CH Combo Afci BRKR 20A Pigtail 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 20A, Pigtail, 10 Kaickaic, 20A, 10 Kaic , CH Combo Afci Breaker, 20A, Pigtail, 10 Kaickaic
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689058845 / 00786689058845
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.74 (Each)
Standard Packaging
$1,494.80 (Per 20)
Stock Availability
Sulphur
4 (Check another store)
Alexandria
35
All Stores
4,885
Resources
Images
 
 
CHFN120AF - Small Image
 
CHFN120AF - Large Image
Attachments
 
 
CHFN120AF - Specification Sheet
Brochures
 
 
CHFN120AF - Brochure
Other Links
 
 
CHFN120AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
connection
Pigtail
Descriptions
Description
CH COMBO AFCI BRKR 20A PIGTAIL 10KAIC
Product Type
CH Combo Afci , 20A, Pigtail, 10kaic
extra long description
ETN CHFN120AF CH COMBO AFCI , 20A,
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Long Description
Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 20A, Pigtail, 10 kAICkAIC, 20A, 10 kAIC , CH Combo AFCI Breaker, 20A, Pigtail, 10 kAICkAIC
Additional Information
dimensions
4.5000 IN X 0.7500 IN X 3.2500 IN
Manufacturer Information
Manufacturers Part Number
CHFN120AF
Brand
Eaton
GTIN
00786689058845
UPC
786689058845
Taxonomies, Classifications, and Categories
Type
AFCI circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.55
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,885

Location search:
These alternate items can be purchased instead of CHFN120AF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN120AF, though they may not be 100% alike.

Eaton CH Afci Circuit Breaker, Plug-On Branch Feeder Arc Fault Combination Circu...
  • Our Part #: CHFCAF120
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHFCAF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,574.20) ·
CHFCAF120 - Eaton Corp

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$78.71

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat