CHFN220GF - CH 2-Pole Gfci Breaker, 20A, Pigtail

Eaton

  • $294.15 (Each)
  • $294.15 (Each)

In-Stock: 1 available locally (New Braunfels, TX) (change location)
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
CHFN220GF
Manufacturer
Eaton
Manufacturer's Part Number
CHFN220GF
Description
CH 2-Pole Gfci Breaker, 20A, Pigtail
CH 2-Pole Gfci Breaker, 20A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Protection, #14-3 Awg
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689538163 / 00786689538163
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.15 (Each)
Carton
$294.15 (Each)
Stock Availability
New Braunfels
1 (Check another store)
San Antonio RDC
42
All Stores
663
Resources
Images
 
 
CHFN220GF - Small Image
 
CHFN220GF - Large Image
 
CHFN220GF - Large Image
 
CHFN220GF - Large Image
Attachments
 
 
CHFN220GF - Specification Sheet
Other Links
 
 
CHFN220GF - Other
 
CHFN220GF - Other
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
CH 2-Pole Gfci Breaker, 20A, Pigtail
extra long description
ETN CHFN220GF CH 2-Pole GFCI Breake
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Description
CH 2-POLE GFCI BREAKER, 20A, PIGTAIL
Long Description
CH 2-Pole GFCI Breaker, 20A, Pigtail, 10kAIC, Class-A GFCI, 5 mA personnel Protection, #14-3 AWG
Additional Information
dimensions
6.1000 IN X 2.2500 IN X 3.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHFN220GF
GTIN
00786689538163
UPC
786689538163
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 663

Location search:
These alternate items can be purchased instead of CHFN220GF.
Jump To:

Similar Items

Similar items are close alternatives to CHFN220GF, though they may not be 100% alike.

Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 20 A, 10 Kaic, Two-Pole,...
  • Our Part #: CHN220GF
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CHN220GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($357.41) ·
CHN220GF - Eaton Corp

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$357.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat