CHN125C - Replacement Neutral Bar For All Type B and C Boxes

Eaton

  • $64.00 (Each)
  • $64.00 (Each)

In-Stock: 2 available locally (El Paso, TX) ( change location)
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
CHN125C
Manufacturer
Eaton
Manufacturer's Part Number
CHN125C
Description
Replacement Neutral Bar For All Type B and C Boxes
Neutral Bar, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099491 / 00782113099491
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.00 (Each)
Stock Availability
El Paso
2 (Check another store)
All Stores
180
Resources
Images
 
 
CHN125C - Small Image
 
CHN125C - Large Image
 
CHN125C - Video
Specifications Sheets
 
 
CHN125C - Specification Sheet
Attachments
 
 
CHN125C - Specification Sheet
Brochures
 
 
CHN125C - Brochure
Other Links
 
 
CHN125C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
Neutral Bar
Long Description
Neutral Bar, 0.2 lb/EA
Short Description
Neutral Bar, 0.2 lb/EA
Description
REPLACEMENT NEUTRAL BAR FOR ALL TYPE B AND C BOXES
Special Features
All C type boxes
extra long description
ETN CHN125C Repl Neutral All Type B
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Additional Information
accessory type
Neutral Bar
for use with
Box C CH Loadcenters
Made in USA
yes
media
Yes
dimensions
34.1000 IN X 14.3000 IN X 1.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHN125C
GTIN
00782113099491
UPC
782113099491
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat