CHN230GF - CH 5MA Gfci 2P 30A 120/240V 10kaic

Eaton

  • $357.41 (Each)
  • $357.41 (Each)

  • $3,574.10 (Per 10)

In-Stock: 1 available locally (Fort Stockton, TX) ( change location)
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
CHN230GF
Manufacturer
Eaton
Manufacturer's Part Number
CHN230GF
Description
CH 5MA Gfci 2P 30A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689217242 / 00786689217242
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$357.41 (Each)
Standard Packaging
$3,574.10 (Per 10)
Stock Availability
Fort Stockton
1 (Check another store)
Odessa
2
All Stores
895
Resources
Images
 
 
CHN230GF - Small Image
 
CHN230GF - Large Image
 
CHN230GF - Large Image
 
CHN230GF - Large Image
Attachments
 
 
CHN230GF - Specification Sheet
Brochures
 
 
CHN230GF - Brochure
Other Links
 
 
CHN230GF - Other
 
CHN230GF - Other
 
CHN230GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
CH 5MA GFCI 2P 30A 120/240V 10KAIC
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CH 5MA Gfci, 2P, 30A, 120/240V, 10kaic
extra long description
ETN CHN230GF CH 5mA GFCI, 2P, 30A,
Long Description
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,30 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA
Additional Information
dimensions
3.5000 IN X 3.5000 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
CHN230GF
GTIN
00786689217242
UPC
786689217242
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.95
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 895

Location search:
These alternate items can be purchased instead of CHN230GF.
Jump To:

Similar Items

Similar items are close alternatives to CHN230GF, though they may not be 100% alike.

CH 2-Pole Gfci Breaker, 30A, Pigtail, 10KAIC, Class-A Gfci, 5 Ma Personnel Prote...
  • Our Part #: CHFN230GF
  • Odessa Availability: 2
  • Total Availability: In Stock
  • MFR Part #: CHFN230GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($212.50) ·
CHFN230GF - Eaton Corp

Odessa Availability: Out Of Stock

Total Availability: In Stock

Book Price

$212.50

Each

QTY:
Each
Add
Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug...
  • MFR Part #: CH230GFT
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($3,279.00) ·
CH230GFT - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$327.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat