CHU1N9N4NS - Unmetered Surf Pop 1 14-50R 1 5-20R2GFI WRTR

Eaton

  • $498.16 (Each)
  • $498.16 (Each)

In-Stock: 1 available locally (Pampa, TX) ( change location)
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
CHU1N9N4NS
Manufacturer
Eaton
Manufacturer's Part Number
CHU1N9N4NS
Description
Unmetered Surf Pop 1 14-50R 1 5-20R2GFI WRTR
Power Panel, 50 A, 18 In Overall Length, 10 In Overall Width, 7.5 In Overall Height, Pedestal Mount, 15 LB
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
RV Power Pedestals
UNSPSC
39121310 - Utility boxes
UPC/GTIN
786685466958 / 00786685466958
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$498.16 (Each)
Stock Availability
Pampa
1 (Check another store)
Amarillo
68
All Stores
550
Resources
Images
 
 
CHU1N9N4NS - Small Image
 
CHU1N9N4NS - Large Image
 
CHU1N9N4NS - Large Image
 
CHU1N9N4NS - Large Image
 
CHU1N9N4NS - Large Image
 
CHU1N9N4NS - Large Image
Specifications Sheets
 
 
CHU1N9N4NS - Specification Sheet
Attachments
 
 
CHU1N9N4NS - Specification Sheet
Brochures
 
 
CHU1N9N4NS - Brochure
Other Links
 
 
CHU1N9N4NS - Other
 
CHU1N9N4NS - Other
 
CHU1N9N4NS - Other
 
CHU1N9N4NS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Dimensions and Weight
Overall Length
18 in
Height
17.1
Length
4.3
Width
9.5
Descriptions
Description
UNMETERED SURF POP 1 14-50R 1 5-20R2GFI WRTR
Product Type
Power Panel
Long Description
Power Panel, 50 A, 18 in Overall Length, 10 in Overall Width, 7.5 in Overall Height, Pedestal Mount, 15 lb
Short Description
Powerpanel, 18 in L, Pedestal Mount, Water And Tamper Resistant Center
extra long description
ETN CHU1N9N4NS Unmtrd SURF POP (1)
Features
Eaton's temporary power panels provide safe, reliable power for RV and construction sites. Durable, long-lasting units are available as metered (ring or ringless) or unmetered and can be mounted at the surface, on a pedestal, or in a back-to-back configuration.
Special Features
Water and tamper resistant center receptacle
Additional Information
Overall Width
10 in
Overall Height
7.5 in
Mounting Type
Pedestal Mount
Receptacle Type
Water and Tamper Resistant Center
Enclosure Type
NEMA 5-20R2GF;NEMA 14-50R;NEMA TT-30R
Standards Met
UL 231;UL Listed file E163588
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU1N9N4NS
GTIN
00786685466958
UPC
786685466958
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight
15 lb
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 550

Location search:
These alternate items can be purchased instead of CHU1N9N4NS.
Jump To:

Similar Items

Similar items are close alternatives to CHU1N9N4NS, though they may not be 100% alike.

Unmetered Powerpanel, 4 Circuits, 50 A, 250 V, 24.1300 CM Overall Length, 10.922...
  • MFR Part #: CHU1N7N4NS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($220.61) ·
CHU1N7N4NS - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$220.61

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat