CHU1S - PWR Outlet Panel Nema 14-50R Receptacle 50AMP No B

Eaton

  • $81.15 (Each)
  • $81.15 (Each)

In-Stock: 3 available locally (Gainesville, TX) ( change location)
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
CHU1S
Manufacturer
Eaton
Manufacturer's Part Number
CHU1S
Description
PWR Outlet Panel Nema 14-50R Receptacle 50AMP No B
Unmetered Powerpanel, 50 A, 250 V, 24.1300 CM Overall Length, 10.9220 CM Overall Width, 43.4340 CM Overall Height, Surface Mount, 5.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fusible Load CTRS & S. E. Equi - Power Outlet Panel & Pedestal Mark as Incorrect
Suggest a New Category
Classification
RV Power Pedestals
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782116128174 / 00782116128174
Weight per unit
5.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.15 (Each)
Stock Availability
Gainesville
3 (Check another store)
DFW RDC
45
All Stores
951
Resources
Images
 
 
CHU1S - Small Image
 
CHU1S - Large Image
 
CHU1S - Large Image
Attachments
 
 
CHU1S - Specification Sheet
Brochures
 
 
CHU1S - Brochure
Other Links
 
 
CHU1S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
250 V
Dimensions and Weight
Overall Length
24.1300 cm
Height
17.1
Depth
4.3
Width
9.5
Descriptions
Features
Eaton's unmetered surface mount power outlet panels provide safe, reliable power for construction sites. Durable, long-lasting units come prewired and assembled without a meter. Many easy-access features make for fast, simple installation.
Product Type
Unmetered Powerpanel
Long Description
Unmetered Powerpanel, 50 A, 250 V, 24.1300 cm Overall Length, 10.9220 cm Overall Width, 43.4340 cm Overall Height, Surface Mount, 5.07 lb/EA
Short Description
Unmetered Powerpanel, 50 A, 250 V, Surface Mount
Special Features
Non-Ground Fault
Description
PWR OUTLET PANEL NEMA 14-50R RECEPTACLE 50AMP NO B
extra long description
ETN CHU1S POP,Nema 14-50R Receptacl
Additional Information
accessory type
Unmetered Power Panel
for use with
Power Outlet Panel and Pedestal
Overall Width
10.9220 cm
Overall Height
43.4340 cm
Mounting Type
Surface Mount
Standards Met
UL Listed File E163588;UL 231
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHU1S
GTIN
00782116128174
UPC
782116128174
Taxonomies, Classifications, and Categories
Category Description
RV Power Pedestals
Type
Pedestal mount unmetered
Packaging
Weight
5.07 lb/EA
Weight per each
5.07
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
SURFACE
standard
UL 231,UL Listed file E163588
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 951

Location search:
These alternate items can be purchased instead of CHU1S.
Jump To:

Similar Items

Similar items are close alternatives to CHU1S, though they may not be 100% alike.

Midwest Electric’S Temporary Power and Power Outlets Are A Means Of Providing Po...
  • MFR Part #: U054
  • Manufacturer: Industrial C&S LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($386.60) ·
U054 - Industrial C&S LLC

Check local availability

Total Availability: In Stock

Book Price

$96.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat