CMBE88B200BTS - MTR-BRKR Euserc CH 200A 8 CKT MB BTM/Top Feed Surf

Eaton

  • $1993.43 (Each)
  • $1,993.43 (Each)

In-Stock: 6 available locally (Little Rock, AR) ( change location)
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
CMBE88B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
CMBE88B200BTS
Description
MTR-BRKR Euserc CH 200A 8 CKT MB BTM/Top Feed Surf
Eaton Meter Breaker Euserc Type CH, CSR2200N Main Breaker, Distribution Section, 200 A, 120/240V, 8 Spaces, 8 Circuits, 22 Kaic, Surface Mounting, Box Size A, Al Bus, Oh/Ug Feed, 4-Jaws, 1 Socket, #6-250 Kcmil Line, #6-250 Kcmil Ground
Slang Terms
Meter Box, Meter Socket
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114848982 / 00782114848982
Weight per unit
38.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,993.43 (Each)
Stock Availability
Little Rock
6 (Check another store)
All Stores
21
Resources
Images
 
 
CMBE88B200BTS - Small Image
 
CMBE88B200BTS - Large Image
 
CMBE88B200BTS - Large Image
 
CMBE88B200BTS - Large Image
 
CMBE88B200BTS - Large Image
 
CMBE88B200BTS - Large Image
 
CMBE88B200BTS - Large Image
Attachments
 
 
CMBE88B200BTS - Specification Sheet
Brochures
 
 
CMBE88B200BTS - Brochure
Other Links
 
 
CMBE88B200BTS - Other
 
CMBE88B200BTS - Other
 
CMBE88B200BTS - Other
 
CMBE88B200BTS - Other
 
CMBE88B200BTS - Other
 
CMBE88B200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200 A
Descriptions
Description
MTR-BRKR EUSERC CH 200A 8 CKT MB BTM/TOP FEED SURF
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Long Description
Eaton Meter Breaker EUSERC Type CH, CSR2200N main breaker, Distribution section, 200 A, 120/240V, 8 spaces, 8 circuits, 22 kAIC, Surface mounting, Box size A, Al bus, OH/UG feed, 4-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground
Special Features
Distribution section
Product Type
MTR-BRKR, Euserc, CH, 200A MB, 8SP, B/T, Surf
extra long description
ETN CMBE88B200BTS Mtr-Brkr,EUSERC,C
Also Known As...
Meter Box
Meter Socket
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 28.3800 IN
Manufacturer Information
Manufacturers Part Number
CMBE88B200BTS
Brand
Eaton
GTIN
00782114848982
UPC
782114848982
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight per each
38.5
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,EUSERC Approved
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Little Rock Area

Location Stock Available
Cabot
1 View Store
Little Rock
6 View Store

Distribution Centers

Location Stock Available
Austin RDC
5 View Store

A-L

Location Stock Available
Cedar Park
3 View Store

* All prices subject to change.

Begin Live Chat