CSR2225N - Type CSR Main BRKR Kit 225A/2 Pole 120/240V 25K

Eaton

  • $487.56 (Each)
  • $487.56 (Each)

In-Stock: 1 available locally (Bridgeport, TX) (change location)
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
CSR2225N
Manufacturer
Eaton
Manufacturer's Part Number
CSR2225N
Description
Type CSR Main BRKR Kit 225A/2 Pole 120/240V 25K
Base Mount Breaker, 225 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 3 LB
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114106242 / 00782114106242
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$487.56 (Each)
Stock Availability
Bridgeport
1 (Check another store)
DFW RDC
2
All Stores
98
Resources
Images
 
 
CSR2225N - Small Image
 
CSR2225N - Large Image
 
CSR2225N - Large Image
 
CSR2225N - Large Image
 
CSR2225N - Large Image
Attachments
 
 
CSR2225N - Specification Sheet
Brochures
 
 
CSR2225N - Brochure
Other Links
 
 
CSR2225N - Other
 
CSR2225N - Other
 
CSR2225N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
225 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
interrupt rating
25 kAIC
Poles
2
Dimensions and Weight
Overall Length
3.1 in
Descriptions
Product Type
Base Mount Breaker
Long Description
Base Mount Breaker, 225 A, Panel Mount, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 3.1 in Overall Length, 2 in Overall Width, 3 lb
Short Description
2P Base Mount Breaker, 225 A, 120/240 VAC
Description
TYPE CSR MAIN BRKR KIT 225A/2 POLE 120/240V 25K
extra long description
ETN CSR2225N CSR Main Kit 225A/2 Po
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
circuit breaker type
Base Mount Breaker
Mounting Type
Panel Mount
Overall Width
2 in
for use with
Type ECC Unit Enclosures
Standards Met
UL 489 Listed
dimensions
3.1000 IN X 2.0000 IN X 3.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSR2225N
GTIN
00782114106242
UPC
782114106242
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CSR2225N.
Jump To:

Similar Items

Similar items are close alternatives to CSR2225N, though they may not be 100% alike.

Eaton Type BW Circuit Breaker, Plug-On Circuit Breaker, 225 A, 10 Kaic, Two-Pole...
  • Our Part #: BW2225
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BW2225
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($163.06) ·
BW2225 - Eaton Corp

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$163.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CSR2225N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2225 Eaton 00786679122556
CSR2225N Eaton 00782114106242
CUHBW2225 Eaton n/a
GTHQMV225 GENERAL ELECTRIC n/a
GTHQMV225B GENERAL ELECTRIC n/a
1D335 WW GRAINGER n/a
QOM2225VH Schneider Electric 00785901004073
MBK225A Siemens 00783643388024

* All prices subject to change.

Begin Live Chat