DG221URB - 30A/2P GD NF Safety Switch 240V Nema 3R

Eaton

  • $139.71 (Each)
  • $139.71 (Each)

In-Stock: 2 available locally (Marshall, TX) (change location)
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
DG221URB
Manufacturer
Eaton
Manufacturer's Part Number
DG221URB
Description
30A/2P GD NF Safety Switch 240V Nema 3R
Safety Switch, 30 A, 240 V Ac, 2 Poles, 2 Phases, 2 Wires, 3 HP, 2NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 6.38 In Overall Length, 6.88 In Overall Width, 10.81 In Overall Height, 6 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120232 / 00782113120232
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.71 (Each)
Stock Availability
Marshall
2 (Check another store)
Longview
3
All Stores
1,253
Resources
Images
 
 
DG221URB - Small Image
 
DG221URB - Large Image
 
DG221URB - Large Image
 
DG221URB - Video
Specifications Sheets
 
 
DG221URB - Specification Sheet
Attachments
 
 
DG221URB - Specification Sheet
Brochures
 
 
DG221URB - Brochure
Other Links
 
 
DG221URB - Other
 
DG221URB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
2
Material
Painted Galvanized Steel (Enclosure)
Current Rating
30 A
Voltage Rating
240 V ac
Number of Phases
2
Poles
2
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.81
Width
6.38
Depth
6.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 2 Poles, 2 Phases, 2 Wires, 3 HP, 2NO Switch Configuration, Painted Galvanized Steel (Enclosure) Material, Non Fusible, 6.38 in Overall Length, 6.88 in Overall Width, 10.81 in Overall Height, 6 lb
Features
Eaton's General Duty Non-fusible Safety Switches provide a means to manually connect or disconnect the load from the source. They are available in NEMA 1 general purpose or NEMA 3R rainproof enclosures and are suitable for service entrance applications. Switches are load break rated.
Short Description
Safety Switch, 30 A, 240 VAC, 3 Poles, Non Fusible, NEMA 3R
Description
30A/2P GD NF SAFETY SWITCH 240V NEMA 3R
extra long description
ETN DG221URB 30A/2P GD NF Sfty Sw 2
Additional Information
Power Rating
3 hp
switch configuration
2NO
Enclosure Type
Nema 3R
Fusible/Non Fusible
Non Fusible
Overall Width
6.88 in;174.8 mm
Overall Height
10.81 in;274.6 mm
Standards Met
Ul Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG221URB
GTIN
00782113120232
UPC
782113120232
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,253

Location search:
These alternate items can be purchased instead of DG221URB.
Jump To:

Cross Referenced

These items are similar to DG221URB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DG221URB Eaton 00782113120232
1H259 WW GRAINGER n/a
DU221RB Schneider Electric 00785901490340
GF321R Siemens n/a
NFR321 Siemens n/a

* All prices subject to change.

Begin Live Chat