DS100H1 - 1" Type 3R Plate Type Hub For DG DH DT Through 100

Eaton

  • $31.48 (Each)
  • $31.48 (Each)

  • $314.80 (Per 10)

In-Stock: 13 available locally (Granbury, TX) (change location)
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
DS100H1
Manufacturer
Eaton
Manufacturer's Part Number
DS100H1
Description
1" Type 3R Plate Type Hub For DG DH DT Through 100
Rainproof Plate Hub, 2.75 In Overall Length, 3 In Overall Width, 1.25 In Overall Height, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Safety Switches - Safety Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Classified Breakers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113109923 / 00782113109923
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.48 (Each)
Carton
$314.80 (Per 10)
Stock Availability
Granbury
13 (Check another store)
DFW RDC
41
All Stores
1,475
Resources
Images
 
 
DS100H1 - Small Image
 
DS100H1 - Large Image
 
DS100H1 - Large Image
 
DS100H1 - Video
Specifications Sheets
 
 
DS100H1 - Specification Sheet
Attachments
 
 
DS100H1 - Specification Sheet
Brochures
 
 
DS100H1 - Brochure
Other Links
 
 
DS100H1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.75 in
Size
1 in
Descriptions
Product Type
Rainproof Plate Hub
Long Description
Rainproof Plate Hub, 2.75 in Overall Length, 3 in Overall Width, 1.25 in Overall Height, 0.2 lb
Short Description
1-1/4" Rainproof Plate Hub
extra long description
ETN DS100H1 1" N3R Plate Hub DG, DH
Description
1" TYPE 3R PLATE TYPE HUB FOR DG DH DT THROUGH 100
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Suitable for MLO and MCB loadcenters and CB enclosures
Additional Information
media
Yes
package quantity
10 PK;1 CT
Made in USA
yes
accessory type
Rainproof Plate Hub
for use with
MLO and MCB Loadcenters and CB Enclosures;CH8B150RF;CH8B200RF;General Duty;Heavy Duty;Double Throw Safety Switches Through 100A. for Use with RGDN and RFDN
Overall Width
3 in
Overall Height
1.25 in
dimensions
2.7500 IN X 3.0000 IN X 1.2500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DS100H1
GTIN
00782113109923
UPC
782113109923
Taxonomies, Classifications, and Categories
Category Description
CLASSIFIED BREAKERS
Type
Accessory
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
10
Uses, Certifications, and Standards
Application
Power Distribution
standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,475

Location search:
These alternate items can be purchased instead of DS100H1.
Jump To:

Cross Referenced

These items are similar to DS100H1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ARP00003CH1 Eaton 00782114004081
DS100H1 Eaton 00782113109923
TC100 GENERAL ELECTRIC 00783164000320
ECHV250 ITE n/a
A100 Schneider Electric 00785901029489
EC38599 Siemens 00783643465565
ECHS100 Siemens 00783643455092
HR100 Siemens 00783643112346
B100 Capital Tristate 00785901459422

* All prices subject to change.

Begin Live Chat