EGE3040FFG - E 3P 40A 25KA @ 415 & 480V Fixed Thermal Fixed Mag

Eaton

  • $615.34 (Each)
  • $615.34 (Each)

In-Stock: 2 available locally (Deer Park, TX) (change location)
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
EGE3040FFG
Manufacturer
Eaton
Manufacturer's Part Number
EGE3040FFG
Description
E 3P 40A 25KA @ 415 & 480V Fixed Thermal Fixed Mag
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 40 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114876749 / 00782114876749
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$615.34 (Each)
Stock Availability
Deer Park
2 (Check another store)
All Stores
2
Resources
Images
 
 
EGE3040FFG - Small Image
 
EGE3040FFG - Large Image
 
EGE3040FFG - Large Image
 
EGE3040FFG - Large Image
 
EGE3040FFG - Video
Attachments
 
 
EGE3040FFG - Specification Sheet
Brochures
 
 
EGE3040FFG - Brochure
Other Links
 
 
EGE3040FFG - Other
 
EGE3040FFG - Other
 
EGE3040FFG - Other
 
EGE3040FFG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
40 A
Voltage Rating
600Y/347 Vac
Descriptions
Description
E 3P 40A 25KA @ 415 & 480V FIXED THERMAL FIXED MAG
Product Type
E 3P 40A 25KA 415&480V FXD Therm FXD Mag
extra long description
ETN EGE3040FFG E 3P 40A 25kA 415&48
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Long Description
Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, Fixed magnetic trip, Three-pole, 40 A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kAIC at 480 Vac, 18 kAIC at 600Y/347 Vac, Line and load, 50/60 Hz
Additional Information
media
Yes
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
frame
EG
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EGE3040FFG
GTIN
00782114876749
UPC
782114876749
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
IEC Rated,UL Listed,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat