HPC40SHL - 400A House Panel Compact Lever Bypass 200A MCB W/

Eaton

  • $5627.02 (Each)
  • $5,627.02 (Each)

In-Stock: 3 available locally (Bentonville, AR) (change location)
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
HPC40SHL
Manufacturer
Eaton
Manufacturer's Part Number
HPC40SHL
Description
400A House Panel Compact Lever Bypass 200A MCB W/
Eaton Cutler-Hammer Series Housing Panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever Bypass, Nema 3R Enclosure, 22 Kaic Interrupt Rating, Surface Mounting, Ringless Security Circuit, 1 Socket
Slang Terms

Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Commercial Meter Socket Circui Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
782116883837 / 00782116883837
Weight per unit
82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,627.02 (Each)
Stock Availability
Bentonville
3 (Check another store)
Springdale
4
All Stores
18
Resources
Images
 
 
HPC40SHL - Small Image
 
HPC40SHL - Large Image
 
HPC40SHL - Large Image
 
HPC40SHL - Large Image
 
HPC40SHL - Large Image
Attachments
 
 
HPC40SHL - Specification Sheet
Brochures
 
 
HPC40SHL - Brochure
Other Links
 
 
HPC40SHL - Other
 
HPC40SHL - Other
 
HPC40SHL - Other
 
HPC40SHL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
interrupt rating
22
amperage rating
400
Dimensions and Weight
Width
33
Height
46
Depth
7.75
Descriptions
Features
Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.
Long Description
Eaton Cutler-Hammer series Housing panel, 400A, 120/240V, BRH/BWH Secondary Ciruit, Aluminum Bus Material, Lever bypass, NEMA 3R Enclosure, 22 kAIC Interrupt Rating, Surface mounting, Ringless Security Circuit, 1 Socket
Description
400A HOUSE PANEL COMPACT LEVER BYPASS 200A MCB W/
Product Type
400A PNL, Compact, LVR Byp, 200A MCB W/
extra long description
ETN HPC40SHL 400A PNL, Compact, Lvr
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
HPC40SHL
GTIN
00782116883837
UPC
782116883837
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
House panel
Packaging
Weight per each
82
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Mounting
Surface Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Springdale Area

Location Stock Available
Bentonville
3 View Store
Springdale
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Searcy
1 View Store

* All prices subject to change.

Begin Live Chat