MBE1224B125BTS - MTR BRKR BR Euserc 125A MB 12/24 CKT BTM/Top Feed,

Eaton

  • $1282.65 (Each)
  • $1,282.65 (Each)

In-Stock: 2 available locally (Tucson, AZ) ( change location)
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
MBE1224B125BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE1224B125BTS
Description
MTR BRKR BR Euserc 125A MB 12/24 CKT BTM/Top Feed,
Eaton Meter Breaker Euserc Type BR , BR2125 Main Breaker, 125A, 120/240V, Ring, 12 Spaces, 24 Circuits, 10 Kaic, Surface Mounting, Box Size A, Aluminum Bus, Overhead/Underground Feed, Four-Jaws, 1 Socket, #6-250 Kcmil Line, #14-2/0 Awg Ground
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114890813 / 00782114890813
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,282.65 (Each)
Stock Availability
Tucson
2 (Check another store)
Phoenix
2
All Stores
10
Resources
Images
 
 
MBE1224B125BTS - Small Image
 
MBE1224B125BTS - Large Image
 
MBE1224B125BTS - Large Image
 
MBE1224B125BTS - Large Image
 
MBE1224B125BTS - Large Image
 
MBE1224B125BTS - Large Image
 
MBE1224B125BTS - Large Image
Attachments
 
 
MBE1224B125BTS - Specification Sheet
Brochures
 
 
MBE1224B125BTS - Brochure
Other Links
 
 
MBE1224B125BTS - Other
 
MBE1224B125BTS - Other
 
MBE1224B125BTS - Other
 
MBE1224B125BTS - Other
 
MBE1224B125BTS - Other
 
MBE1224B125BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125 A
Descriptions
Description
MTR BRKR BR EUSERC 125A MB 12/24 CKT BTM/TOP FEED,
Long Description
Eaton Meter Breaker EUSERC Type BR , BR2125 main breaker, 125A, 120/240V, Ring,12 spaces,24 circuits,10 kAIC,Surface mounting,Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket, #6-250 kcmil line, #14-2/0 AWG ground
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Product Type
MTR BRKR, BR, Euserc, 125A MB, 12SP, BTM/Top,
extra long description
ETN MBE1224B125BTS Mtr brkr,BR,EUSE
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 23.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MBE1224B125BTS
GTIN
00782114890813
UPC
782114890813
Taxonomies, Classifications, and Categories
Type
Meter Breaker EUSERC
Category Description
Meter Sockets
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
1 View Store
Phoenix
2 View Store
Tucson
2 View Store

Distribution Centers

Location Stock Available
West Monroe
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sulphur
1 View Store
These alternate items can be purchased instead of MBE1224B125BTS.
Jump To:

Cross Referenced

These items are similar to MBE1224B125BTS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBE1224B125BTS Eaton 00782114890813
MBE1224B125TS Eaton 00782114872550
MC1224B1125SEC ITE n/a
MC1224MB1125S ITE n/a
SC1624M125S Schneider Electric 00785901308829

* All prices subject to change.

Begin Live Chat