MBE2040B200BTS - MTR BRKR Euserc BR 200A MB 20/40 CKT BTM/Top Feed,

Eaton

  • $573.99 (Each)
  • $573.99 (Each)

In-Stock: 5 available locally (Phoenix, AZ) ( change location)
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
MBE2040B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE2040B200BTS
Description
MTR BRKR Euserc BR 200A MB 20/40 CKT BTM/Top Feed,
Meter Socket, 200 A, 36.06 In Overall Height, Surface Mount, 1 Phase, 16.63 In Overall Width, 5.5 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 250 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 46.25 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114883594 / 00782114883594
Weight per unit
46.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$573.99 (Each)
Stock Availability
Phoenix
5 (Check another store)
All Stores
42
Resources
Images
 
 
MBE2040B200BTS - Small Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
 
MBE2040B200BTS - Large Image
Specifications Sheets
 
 
MBE2040B200BTS - Specification Sheet
Attachments
 
 
MBE2040B200BTS - Specification Sheet
Brochures
 
 
MBE2040B200BTS - Brochure
Other Links
 
 
MBE2040B200BTS - Other
 
MBE2040B200BTS - Other
 
MBE2040B200BTS - Other
 
MBE2040B200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 250 kcmil
Phase
1
amperage rating
200 A
interrupt rating
10 kAIC
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Description
MTR BRKR EUSERC BR 200A MB 20/40 CKT BTM/TOP FEED,
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 36.06 in Overall Height, Surface Mount, 1 Phase, 16.63 in Overall Width, 5.5 in Overall Length, 40 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 250 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 46.25 lb
Features
Eaton is proud to introduce a new line of West Coast/EUSERC Meter Breaker units. The new EUSERC devices complement the existing standard meter breaker devices. Customers who are interested in the complete meter breaker line of products can refer to Technical Data TD.31F.01.T.E.
Short Description
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C
extra long description
ETN MBE2040B200BTS Mtr Brkr,EUSERC,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
36.06 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
16.63 in
Number of Circuits
40
Number of Jaws
4
feed type
Top/bottom
for use with
Type Br Breakers
Standards Met
UL Listed;EUSERC Approved
package quantity
1 CA
Made in USA
yes
dimensions
5.5000 IN X 16.6300 IN X 36.0600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MBE2040B200BTS
GTIN
00782114883594
UPC
782114883594
Taxonomies, Classifications, and Categories
Type
Meter Breaker EUSERC
Category Description
Meter Sockets
Packaging
Weight
46.25 lb
Weight per each
46.25
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MBE2040B200BTS.
Jump To:

Cross Referenced

These items are similar to MBE2040B200BTS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MBE1428B100BS Eaton 00782114849064
MBE2040B200BTS Eaton 00782114883594
TSM2020CSCU GENERAL ELECTRIC 00783164198317
SC2040M200S Schneider Electric 00785901377290

* All prices subject to change.

Begin Live Chat