NL30 - 150A Neutral Lug For A 3/0 Max. Wire Size

Eaton

  • $50.04 (Each)
  • $50.04 (Each)

In-Stock: 19 available locally (Phoenix, AZ) ( change location)
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
NL30
Manufacturer
Eaton
Manufacturer's Part Number
NL30
Description
150A Neutral Lug For A 3/0 Max. Wire Size
Neutral Lug, 150 A, 8 In Overall Length, 5 In Overall Width, 1 In Overall Height, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099163 / 00782113099163
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.04 (Each)
Stock Availability
Phoenix
19 (Check another store)
All Stores
211
Resources
Images
 
 
NL30 - Small Image
 
NL30 - Large Image
 
NL30 - Large Image
 
NL30 - Large Image
 
NL30 - Large Image
 
NL30 - Large Image
 
NL30 - Large Image
Specifications Sheets
 
 
NL30 - Specification Sheet
Attachments
 
 
NL30 - Specification Sheet
Brochures
 
 
NL30 - Brochure
Other Links
 
 
NL30 - Other
 
NL30 - Other
 
NL30 - Other
 
NL30 - Other
 
NL30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
amperage rating
150
Dimensions and Weight
Overall Length
8 in
Height
0.1
Width
5
Depth
8
Descriptions
Product Type
Neutral Lug
Long Description
Neutral Lug, 150 A, 8 in Overall Length, 5 in Overall Width, 1 in Overall Height, 0.1 lb/EA
Short Description
Neutral Lug, 150 A, 8 in
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
extra long description
ETN NL30 150A Neutral Lug For a 3/0
Description
150A NEUTRAL LUG FOR A 3/0 MAX. WIRE SIZE
Additional Information
accessory type
Neutral Lug
Overall Width
5 in
Overall Height
1 in
for use with
#2/0 Maximum Wire Size Loadcenters
Standards Met
UL 489
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
NL30
GTIN
00782113099163
UPC
782113099163
Taxonomies, Classifications, and Categories
Type
Accessory
Category Description
LOADCENTER ACCESSORIES
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of NL30.
Jump To:

Cross Referenced

These items are similar to NL30 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CH9CM2 Eaton 00782113831503
NL30 Eaton 00782113099163
2DM14 WW GRAINGER n/a
LK150AN Schneider Electric 00785901738350

* All prices subject to change.

Begin Live Chat