5155C62H01 - 1 Pole Filler

Eaton

  • $4.97 (Each)
  • $4.97 (Each)

  • $49.70 (Per 10)

In-Stock: 1 available locally (New Orleans, LA) ( change location)
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
5155C62H01
Manufacturer
Eaton
Manufacturer's Part Number
5155C62H01
Description
1 Pole Filler
Filler Cover, Filler Cover Accessory Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
782116318490 / 00782116318490
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Standard Packaging
$49.70 (Per 10)
Stock Availability
New Orleans
1 (Check another store)
Baton Rouge
11
All Stores
1,460
Resources
Images
 
 
5155C62H01 - Small Image
 
5155C62H01 - Large Image
 
5155C62H01 - Video
Specifications Sheets
 
 
5155C62H01 - Specification Sheet
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
Filler Cover
Long Description
Filler Cover, Filler Cover Accessory Type
Short Description
Filler Cover
extra long description
ETN 5155C62H01 1 Pole Filler
Description
1 POLE FILLER
Features
Eaton's Pow-R-Line 1A lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.
Additional Information
accessory type
Filler Cover
media
Yes
dimensions
2.5000 IN X 1.0000 IN X 0.2500 IN
Manufacturer Information
Manufacturers Part Number
5155C62H01
Brand
Eaton
GTIN
00782116318490
UPC
782116318490
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
0.01
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 67
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat