EZB2036RBS - Ez Box Stocking 20 Wide X 36 High

Eaton

  • $24.30 (Each)
  • $24.30 (Each)

  • $194.40 (Per 8)

In-Stock: 1 available locally (Sulphur Springs, TX) ( change location)
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
EZB2036RBS
Manufacturer
Eaton
Manufacturer's Part Number
EZB2036RBS
Description
Ez Box Stocking 20 Wide X 36 High
Panelboard Box, 36.00 In Overall Height, Horizontal Mount, 20 In Overall Width, 5.75 In Overall Depth
Slang Terms

Suggest a New Term
Categories
Lighting Panelboards - Lighting Panelboard Boxes Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
782116895922 / 00782116895922
Weight per unit
38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.30 (Each)
Carton
$194.40 (Per 8)
Stock Availability
Sulphur Springs
1 (Check another store)
Tyler
9
All Stores
425
Resources
Images
 
 
EZB2036RBS - Small Image
 
EZB2036RBS - Large Image
 
EZB2036RBS - Video
Specifications Sheets
 
 
EZB2036RBS - Specification Sheet
 
EZB2036RBS - Specification Sheet
Attachments
 
 
EZB2036RBS - Specification Sheet
Brochures
 
 
EZB2036RBS - Brochure
Other Links
 
 
EZB2036RBS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Descriptions
Product Type
Panelboard Box
Long Description
Panelboard Box, 36.00 in Overall Height, Horizontal Mount, 20 in Overall Width, 5.75 in Overall Depth
Short Description
Panelboard Box, 36.00 in;914.4 mm (H) x 20 in;508.0 mm (W) x 5.75 in;146.1 mm (D), Horizontal Mount
Description
EZ BOX STOCKING 20 WIDE X 36 HIGH
extra long description
ETN EZB2036RBS EZ Box Stocking 20 w
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
accessory type
Panelboard Box
Overall Height
36.00 in;914.4 mm
Mounting Type
Horizontal Mount
for use with
Lighting
Overall Width
20 in;508.0 mm
Overall Depth
5.75 in;146.1 mm
Made in USA
yes
media
Yes
dimensions
36.0000 IN X 20.0000 IN X 6.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
EZB2036RBS
GTIN
00782116895922
UPC
782116895922
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
38
Carton
8
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 425

Location search:
These alternate items can be purchased instead of EZB2036RBS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EZB2036RBS.

Eaton Pow-R-Xpress Ez Box Stocking 20 Wide X 36 High
  • Our Part #: EZB2036RBS
  • Sulphur Springs Availability: 1
  • Total Availability: In Stock
  • MFR Part #: EZB2036RBS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 8 ($194.40) ·
EZB2036RBS - Eaton Corp

Sulphur Springs Availability: In Stock

Total Availability: In Stock

Book Price

$24.30

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to EZB2036RBS, though they may not be 100% alike.

Enclosure, 20 In Overall Length, 36 In Overall Height, 5 LB
  • MFR Part #: GWPBQ2036PR
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($422.16) ·
GWPBQ2036PR - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$422.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat