IMC34 - 3/4" Imc Conduit

Conduit

  • $18.96 (Per 10 Feet)
  • $1.90 (Per Foot)

  • $18.96 (Per 10 Feet)

  • $94.78 (Per 50 Feet)

  • $189.56 (Per 100 Feet)

  • $4,739.00 (Per 2,500 Feet)

In-Stock: 1,290 available locally (Austin RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC34
Manufacturer
Conduit
Manufacturer's Part Number
IMC34
Description
3/4" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000027
Weight per unit
0.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.90 (Per Foot)
Carton
$94.78 (Per 50 Feet)
Standard Packaging
$4,739.00 (Per 2,500 Feet)
Stock Availability
Austin RDC
1,290 Feet (Check another store)
All Stores
124,480 Feet
Resources
Images
 
 
IMC34 - Large Image
 
IMC34 - Small Image
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
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Color
Green (Cap)
Dimensions and Weight
Length
9 ft 11-1/4 in
Descriptions
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Product Type
Intermediate Metal Conduit
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 in;26.01 to 26.26 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 21 mm;3/4 in Trade Size, 0.075 to 0.090 in;1.91 to 2.29 mm Wall Thickness, 0.82 lb/ft Weight
Short Description
Intermediate Metal Conduit, 3/4 in, 9 ft 11-1/4 in, Flat Rolled Steel, 50 CT
Special Features
Electric Resistant;Corrosion Resistant
Description
3/4" IMC CONDUIT
Additional Information
Conduit Outer Diameter
1.024 to 1.034 in;26.01 to 26.26 mm
Wall Thickness
0.075 to 0.090 in;1.91 to 2.29 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC34
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
3/4 in;21 mm
Availability
minimum qty
10
Packaging
Weight
0.82 lb/ft
Weight per foot
0.82
Carton
50
Package
2500
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 124,480 Feet

Location search:
These alternate items can be purchased instead of IMC34.
Jump To:

Similar Items

Similar items are close alternatives to IMC34, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Red (Cap) Color...
  • Our Part #: GAL34
  • Austin RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GAL34
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($148.16) · 2,000 Feet ($5,926.60) ·
GAL34 - Conduit

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$29.63

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat