22SRLD229CUNVL83 - 22srld229cunvl835cd1u

Metalux

  • $277.15 (Each)
  • $277.15 (Each)
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
22SRLD229CUNVL83
Manufacturer
Metalux
Manufacturer's Part Number
22SR-LD2-29-C-UNV-L835-CD1-U
Description
22srld229cunvl835cd1u
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 3500K, Unv 0-10V Dimming Driver, Curved
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
080083752584 / 00080083752584
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.15 (Each)
Resources
Images
 
 
22SRLD229CUNVL83 - Large Image
 
22SRLD229CUNVL83 - Small Image
Other Links
 
 
22SRLD229CUNVL83 - Other
 
22SRLD229CUNVL83 - Other
Attachments
 
 
22SRLD229CUNVL83 - Specification Sheet
Brochures
 
 
22SRLD229CUNVL83 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.084 at 277V
Voltage Rating
120/277V
Material
Aluminum
Number of Lamps
1
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Descriptions
Product Type
Led, 2X2, SR, 2900, 3500K, Unv 0-10V DRV
Description
22SRLD229CUNVL835CD1U
Long Description
LED, 2'x2' SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver, Curved
Special Features
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions
extra long description
CLS 22SR-LD2-29-C-UNV-L835-CD1-U LE
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
22SR-LD2-29-C-UNV-L835-CD1-U
Brand
METALUX
GTIN
00080083752584
UPC
080083752584
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Static
Packaging
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
standard
UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat