LEM4 - Pathlinx Emergency Light 2 Heads, 4 Heads Remote

Cooper Sure-Lites

  • $146.30 (Each)
  • $146.30 (Each)

  • $2,340.80 (Per 16)
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
LEM4
Manufacturer
Cooper Sure-Lites
Manufacturer's Part Number
LEM4
Description
Pathlinx Emergency Light 2 Heads, 4 Heads Remote
Led Emergency Light, 2 Head, 4 Head Remote Capable
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083637300 / 00080083637300
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.30 (Each)
Standard Packaging
$2,340.80 (Per 16)
Resources
Installation Sheets
 
 
LEM4 - Installation Sheet
Attachments
 
 
LEM4 - Specification Sheet
Images
 
 
LEM4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1.71 in
Voltage Rating
120/277 VAC
amperage rating
6m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Dimensions and Weight
Size
8.25 IN Length 8.25 IN Width 2.0 IN Height
Descriptions
Product Type
Led Emer Light, 2 Head, 4 Head Remote Cap
Description
PATHLINX EMERGENCY LIGHT 2 HEADS, 4 HEADS REMOTE
Long Description
LED Emergency Light, 2 head, 4 head remote capable
Special Features
LED Emergency Light
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
LEM4
sub brand
PathLinx Emergency Light
GTIN
00080083637300
UPC
080083637300
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency
Packaging
Weight per each
1.9
Carton
1
Package
16
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL924 Listed; NFPA 101 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat