STN296H0120VEB21 - 2 Lamp, 8' High Output Strip, T12 Electronic Rapid

Metalux

  • $103.20 (Each)
  • $103.20 (Each)
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
STN296H0120VEB21
Manufacturer
Metalux
Manufacturer's Part Number
STN-296HO-120V-EB21-U
Description
2 Lamp, 8' High Output Strip, T12 Electronic Rapid
Fluorescent Fixture, Heavy Duty Strip; 95/110WT12HO Lamp; 4 FT Nominal Length; Lamp Length 96 Inch; 2 Lamp(S); Lamp/Ballast Voltage 120 V; Electronic, Rapid Start Ballast; Length 4 FT; Width 5 1/4 Inch; Height 4 3/8 Inch; Metalux[R] Brand; STN Model
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
662401344666
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.20 (Each)
Resources
Attachments
 
 
STN296H0120VEB21 - Specification Sheet
Images
 
 
STN296H0120VEB21 - Small Image
 
STN296H0120VEB21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Lamp Type
95/110WT12HO
Ballast Type
ELECTRONIC, RAPID START
Dimensions and Weight
Height
4 3/8 INCH
Length
4 ft
Width
5 1/4 INCH
Descriptions
Description
2 LAMP, 8' HIGH OUTPUT STRIP, T12 ELECTRONIC RAPID
Additional Information
APPROVAL UL/CUL; APPLICATION COMMERCIAL, INDUSTRIAL, INSTITUTIONAL, RETAIL; FINISH BAKED ENAMEL
Long Description
FLUORESCENT FIXTURE, HEAVY DUTY STRIP; 95/110WT12HO LAMP; 4 FT NOMINAL LENGTH; LAMP LENGTH 96 INCH; 2 LAMP(S); LAMP/BALLAST VOLTAGE 120 V; ELECTRONIC, RAPID START BALLAST; LENGTH 4 FT; WIDTH 5 1/4 INCH; HEIGHT 4 3/8 INCH; METALUX[R] BRAND; STN MODEL
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Additional Information
Lamp/Ballast Voltage
120 V
Nominal Length
4 FT
Lamp Length
96 INCH
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
STN-296HO-120V-EB21-U
Model
STN
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
HEAVY DUTY STRIP
Packaging
Weight per each
12