VHBLEDLD118NUNV - Vhbledld118nunvl850cd1u

Metalux

  • $159.60 (Each)
  • $159.60 (Each)
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
VHBLEDLD118NUNV
Manufacturer
Metalux
Manufacturer's Part Number
VHB-18-N-UNV-L850-CD-U
Description
Vhbledld118nunvl850cd1u
Led High Bay, White Enamel, CRS;Aluminum, 120/277 V Ac, 0.36 A @ 277 V, 160 W, 60000 H Average Life, 18559 LM Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Narrow Beam Spread, High Bay Mount, 18-27/32 In Length, 14-19/32 In Width, 3-13/16 In Height, 15.8 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111603 - Roadway or highway lighting
UPC/GTIN
080083785940 / 00080083785940
Weight per unit
15.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.60 (Each)
Resources
Images
 
 
VHBLEDLD118NUNV - Large Image
 
VHBLEDLD118NUNV - Small Image
 
Small Image - Small Image
 
VHBLEDLD118NUNV - Large Image
Attachments
 
 
VHBLEDLD118NUNV - Specification Sheet
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
CRS;Aluminum
Current Rating
0.36 A @ 277 V
Voltage Rating
120/277 V ac
Wattage
160 W
amperage rating
0.483A
Number of Lamps
4
Lamp Type
LED
Material, Color, and Finish
Color
White Enamel
color temperature
3500 K;4000 K;5000 K
Color Rendering Index
85
Style
(blank)
Dimensions and Weight
Width
14-19/32 in;371 mm
Length
18-27/32 in;479 mm
Height
3-13/16 in;97 mm
Descriptions
Description
VHBLEDLD118NUNVL850CD1U
Product Type
LED High Bay
Long Description
LED High Bay, White Enamel, CRS;Aluminum, 120/277 V ac, 0.36 A @ 277 V, 160 W, 60000 h Average Life, 18559 lm Brightness (Lumens), 3500 K;4000 K;5000 K, 85, Non Dimmable, Narrow Beam Spread, High Bay Mount, 18-27/32 in Length, 14-19/32 in Width, 3-13/16 in Height, 15.8 lb
Features
The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays.
Short Description
LED High Bay, White Enamel, White Enamel, Wide, 18,000 Lumens, 5000 K
Special Features
Compact, Lightweight Design for Ease of Installation;Occupancy and Daylight Sensor for Added Savings
extra long description
CLS VHB-18-N-UNV-L850-CD-U VHB 180
Additional Information
Fixture Type
LED High Bay Light
average life
60000 h
Brightness (Lumens)
18559 lm
beam spread
Narrow
Mounting Type
High Bay Mount
includes
V Hanger
Standards Met
cULus Listed;RoHS Compliant;DLC Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
VHB-18-N-UNV-L850-CD-U
Brand
METALUX INDUSTRIAL
GTIN
00080083785940
UPC
080083785940
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Packaging
Weight
15.8 lb
Weight per each
15.8
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Commercial;Manufacturing;Gymnasium
standard
DLC Certified;DLC Premium;ISO Certified;RoHS Compliant;cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat