XT0R2A - 20W Led Wallpack Bronze 5000K 120-277V

Cooper Lumark

  • $180.19 (Each)
  • $180.19 (Each)

  • $1,081.14 (Per 6)
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
XT0R2A
Manufacturer
Cooper Lumark
Manufacturer's Part Number
XTOR2A
Description
20W Led Wallpack Bronze 5000K 120-277V
Crosstour, Led, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Wall Mounted Architectural Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083592418 / 00080083592418
Weight per unit
3.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$180.19 (Each)
Carton
$180.19 (Each)
Standard Packaging
$1,081.14 (Per 6)
Resources
Installation Sheets
 
 
XT0R2A - Installation Sheet
Attachments
 
 
XT0R2A - Specification Sheet
Images
 
 
XT0R2A - Small Image
 
XT0R2A - Large Image
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
277 VAC
Number of Lamps
1 PH
Wattage
51330
Lamp Included
Yes Yes/No
amperage rating
72m A
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
Dimensions and Weight
Width
5.188 IN
Length
6.25 in
Height
COUPLING FITTING, 316/316L STAINLESS STEEL MATERIAL; 1-1/2 INCH SIZE A; 1-1/2 INCH SIZE B; 1.5 SIZE A - DECIMAL; 1.5 SIZE B - DECIMAL; 1-1/2 SIZE A - FRACTIONAL; 1-1/2 SIZE B - FRACTIONAL; 38.1 SIZE A IN MM; 38.1 SIZE B IN MM; HOT ROLLED FORGED PROCESS
Descriptions
Product Type
CBN BZ, 20W, 5000K, 120-277V
Description
20W LED WALLPACK BRONZE 5000K 120-277V
Long Description
Crosstour, LED, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Carbon Bronze, 5000K
Special Features
Patented, slim, low-profile LED design
Manufacturer Information
Manufacturers Part Number
XTOR2A
Brand
Eaton Lighting
sub brand
Xtor Crosstour Led
GTIN
00080083592418
UPC
080083592418
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
3.69
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
WALL MOUNT
standard
DLC Qualified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat