THHN10BK500 - THHN 1/0 STR Black 500'

Copper

  • $3.20 (Each)
  • $3.20 (Each)

  • $1,599.38 (Per 500)

  • $3,198.75 (Per 1,000)

In-Stock: 500 available locally (Little Rock, AR) (change location)
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
THHN10BK500
Manufacturer
Copper
Manufacturer's Part Number
20505402
Description
THHN 1/0 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234002 / 00032886234002
Weight per unit
0.371 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.20 (Each)
Reel
$1,599.38 (Per 500)
Stock Availability
Little Rock
500 (Check another store)
All Stores
6,676
Resources
Images
 
 
THHN10BK500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10BK500 - Large Image
 
THHN10BK500 - Large Image
 
THHN10BK500 - Video
Attachments
 
 
THHN10BK500 - Specification Sheet
Other Links
 
 
THHN10BK500 - Other
 
THHN10BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
1/0
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 1/0 STR Cu Sim BK 500R
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Description
THHN 1/0 STR BLACK 500'
extra long description
SWC 20505402 THHN 1/0 Str Cu SIM Bk
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
20505402
Brand
Copper
GTIN
00032886234002
UPC
032886234002
Taxonomies, Classifications, and Categories
Type
THHN-2
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.371
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,676

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
500 View Store

Distribution Centers

Location Stock Available
Nacogdoches
1,500 View Store
Texarkana
440 View Store

* All prices subject to change.

Begin Live Chat