THHN10STBK2500 - THHN 10 STR Black 2500'

Copper

  • $752.08 (Per 2,500 Feet)
  • $0.30 (Per Foot)

  • $300.83 (Per 1,000 Feet)

  • $752.08 (Per 2,500 Feet)

In-Stock: 2,500 available locally (Ruston, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10STBK2500
Manufacturer
Copper
Manufacturer's Part Number
22973206
Description
THHN 10 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886230028 / 00032886230028
Weight per unit
0.038 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.30 (Per Foot)
Reel
$752.08 (Per 2,500 Feet)
Stock Availability
Ruston
2,500 Feet (Check another store)
West Monroe
5,000 Feet
All Stores
908,750 Feet
Resources
Images
 
 
THHN10STBK2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10STBK2500 - Large Image
 
THHN10STBK2500 - Large Image
 
THHN10STBK2500 - Video
Attachments
 
 
THHN10STBK2500 - Specification Sheet
Other Links
 
 
THHN10STBK2500 - Other
 
THHN10STBK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
#10 AWG
Voltage Rating
600 V
Current Rating
30 A
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Black
Insulation Material
PVC
Dimensions and Weight
Length
2500
Overall Length
2500 ft
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 10 AWG, Stranded, Annealed Copper, Yellow, 2500
Product Type
THHN Building Wire
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 10 STR BLACK 2500'
extra long description
SWC 22973206 THHN 10 Str Cu Bk 2500
Additional Information
Number of Strands
19
outside diameter
161 mil
Insulation Thickness
20 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
22973206
GTIN
00032886230028
UPC
032886230028
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2500
Packaging
Package Type
Spool
Weight
38 lb/mft
Weight per foot
0.038
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 908,750 Feet

Location search:

Greater West Monroe Area

Location Stock Available
Ruston
2,500 View Store
West Monroe
5,000 View Store
These alternate items can be purchased instead of THHN10STBK2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN10STBK2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10STBK500
  • Ruston Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22973201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($150.42) · 1,000 Feet ($300.83) ·
THHN10STBK500 - Copper

Ruston Availability: In Stock

Total Availability: In Stock

Book Price

$150.42

Per 500 Feet

QTY:
Feet
Add
THHN 10 STR Black PCS
  • Our Part #: THHN10STBKPCS
  • Ruston Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.30) ·
THHN10STBKPCS - Copper

Ruston Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.30

Each

QTY:
Each
Add
THHN 10 STR Black 1000'
  • Our Part #: THHN10STBK1000
  • Ruston Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
THHN10STBK1000 - Copper

Ruston Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat