THHN6WH1000 - THHN 6 STR White 1000'

Copper

  • $947.16 (Per 1,000 Feet)
  • $0.95 (Per Foot)

  • $947.16 (Per 1,000 Feet)

In-Stock: 3,000 available locally (Siloam Springs, AR) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN6WH1000
Manufacturer
Copper
Manufacturer's Part Number
20494105
Description
THHN 6 STR White 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231643 / 00032886231643
Weight per unit
0.095 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.95 (Per Foot)
Reel
$947.16 (Per 1,000 Feet)
Stock Availability
Siloam Springs
3,000 Feet (Check another store)
Springdale
7,000 Feet
All Stores
67,508 Feet
Resources
Images
 
 
THHN6WH1000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN6WH1000 - Large Image
 
THHN6WH1000 - Large Image
 
THHN6WH1000 - Large Image
 
THHN6WH1000 - Video
Attachments
 
 
THHN6WH1000 - Specification Sheet
Other Links
 
 
THHN6WH1000 - Other
 
THHN6WH1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Conductor Size
#6 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
White
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 6 AWG, Stranded, Annealed Copper, Yellow, 1000
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description
THHN 6 STR WHITE 1000'
extra long description
SWC 20494105 THHN 6 Str Cu SIM We 1
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
Number of Strands
19
outside diameter
249 mil
Insulation Thickness
30 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20494105
GTIN
00032886231643
UPC
032886231643
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
1000
Packaging
Package Type
Spool
Weight
95 lb/mft
Weight per foot
0.095
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN6WH1000.
Jump To:

Similar Items

Similar items are close alternatives to THHN6WH1000, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6WH500
  • Siloam Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20494101
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($473.58) ·
THHN6WH500 - Copper

Siloam Springs Availability: In Stock

Total Availability: In Stock

Book Price

$0.95

Per Foot

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6WH5000
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20494106
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($4,735.80) ·
THHN6WH5000 - Copper

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,735.80

Per 5,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN6WH2500
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20494107
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($2,367.90) ·
THHN6WH2500 - Copper

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,367.90

Per 2,500 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN6WHPCS
  • Siloam Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN6WHPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.95) ·
THHN6WHPCS - Copper

Siloam Springs Availability: In Stock

Total Availability: In Stock

Book Price

$0.95

Per Foot

QTY:
Feet
Add
Cross Referenced

These items are similar to THHN6WH1000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B03755 Commodity 00980100231866
B03756 Commodity 00980100231873
B03757 Commodity 00980100231880
B03758 Commodity 00980100231897
B06209 Commodity 00980100631857
B06210 Commodity 00980100631864
B06211 Commodity 00980100631871
20494105 Southwire 00032886231643
20494105.1000REEL Southwire n/a

* All prices subject to change.

Begin Live Chat