962024609 - 24/2PR CAT3 TWST Tele Cable

Cables & Cords

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $164.50 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Pineville, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962024609
Manufacturer
Cables & Cords
Manufacturer's Part Number
962024609
Description
24/2PR CAT3 TWST Tele Cable
CAT3 24/2PR CMR Gry 1M'Po Rohs-2
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121616 - Telecommunications cable
UPC/GTIN
029892437442 / 00029892437442
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Carton
$164.50 (Per 1,000 Feet)
Stock Availability
Pineville
1,000 Feet (Check another store)
Alexandria
3,000 Feet
All Stores
138,700 Feet
Resources
Images
 
 
962024609 - Small Image
 
962024609 - Large Image
Installation Sheets
 
 
962024609 - Installation Sheet
Attachments
 
 
962024609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
24 in
Voltage Rating
94414
Material, Color, and Finish
Conductor Material
BC
Jacket Material
PVC
Dimensions and Weight
Length
1,000 W
Descriptions
Description
24/2PR CAT3 TWST TELE CABLE
extra long description
1000 FT; SOLID BARE COPPER CONDUCTOR MATERIAL; UL, CUL, ETL APPROVAL; PULL BOX STANDARD PACKAGE; PVC INSULATION MATERIAL; 24 AWG SOLID CONDUCTOR SIZE; PVC JACKET MATERIAL; GRAY JACKET COLOR; 0.14 INCH CABLE OUTER DIAMETER; 3 CATEGORY; 0.035 INCH INSULATION THICKNESS; CMR/MPR, FT4 JACKET RATING; 6.6 NANOFARAD/100 M CAPACITANCE; 9.38 OHM/100 M DC RESISTANCE; 2 CONDUCTOR PAIR(S); 1 TO 16 MHZ OPERATING FREQUENCY; 10.1 DB/100 M AT 16 MHZ ATTENUATION; WHITE/BLUE WITH BLUE/WHITE, WHITE/ORANGE WITH ORANGE/WHITE IN
Product Type
CAT3 24/2P Sol BC CMR Gray 1000PB
Long Description
CAT3 24/2PR CMR GRY 1M'PO ROHS-2
Construction
UTP
Additional Information
Attenuation
1326-C
strands
1 SOLID Ea
Impedance
100 W
Capacitance
78211684248
Manufacturer Information
Manufacturers Part Number
962024609
Brand
Cables & Cords
sub brand
Signal
GTIN
00029892437442
UPC
029892437442
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Type
CMR
Availability
Status
Inactive
Packaging
Weight
10 A
Weight per foot
0.01
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
60 A
standard
UL 444
Application
VOICE
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 962024609.
Jump To:

Similar Items

Similar items are close alternatives to 962024609, though they may not be 100% alike.

24/2PR CAT3 TWST Tele Cable 1000' CTN
  • Our Part #: 962020609
  • Pineville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($164.50) ·
962020609 - Cables & Cords

Pineville Availability: In Stock

Total Availability: In Stock

Book Price

$0.16

Each

QTY:
Each
Add
22 Awg 4/C Solid Cu N/S CM/CL2 Gy 500PB
  • Our Part #: TEL224
  • Pineville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 962384509
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($137.21) ·
TEL224 - Cables & Cords

Pineville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.14

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat