SE00W163PCS - 16/3 Seoow 600V Black Cord PCS

Cables & Cords

  • $1.13 (Per Foot)
  • $1.13 (Per Foot)

  • $1,125.40 (Per 1,000 Feet)

In-Stock: 44 available locally (Palestine, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W163PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
55040203
Description
16/3 Seoow 600V Black Cord PCS
Portable Cord, Stranded, 26/30 MM Core Strands, #16 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 13 A, Black, Green, White, 3 Conductors, 1000 FT Overall Length, 0.39 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.076 LB/FT
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
32886039430
Weight per unit
0.076 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.13 (Per Foot)
Reel
$1.13 (Per Foot)
Stock Availability
Palestine
44 Feet (Check another store)
Nacogdoches
148 Feet
All Stores
8,564 Feet
Resources
Images
 
 
SE00W163PCS - Large Image
 
SE00W163PCS - Large Image
Attachments
 
 
SE00W163PCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#16 AWG
Current Rating
13 A
Stranding
26/30 STRANDS
Number of Conductors
3 in
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;White
Jacket Color
BLACK
Color Code
BLACK, WHITE, GREEN
Dimensions and Weight
Overall Length
1000 ft
Outer Diameter
0.39 INCH
Length
1000 ft
Descriptions
Description
16/3 SEOOW 600V BLACK CORD PCS
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 26/30 mm Core Strands, #16 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 13 A, Black, Green, White, 3 Conductors, 1000 ft Overall Length, 0.39 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.076 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Short Description
Portable Cord, Stranded, 16/3 AWG SEOOW, 0.39 in, Cut to Length
extra long description
SEOOW TYPE; 1000 FT; 0.39 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Additional Information
outside diameter
0.39 in
Insulation Thickness
0.03 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
Solid/Strand
Stranded
Core Strands
26/30 mm
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55040203
Model
223
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight
0.076 lb/ft
Weight per foot
0.076
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SE00W163PCS.
Jump To:

Similar Items

Similar items are close alternatives to SE00W163PCS, though they may not be 100% alike.

16-26 Cu 3/C Black/White/Green Seoow Seoprene Black 105C 600V Poly 250 FT
  • Our Part #: SE00W163BK250
  • Palestine Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55040203
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($283.90) ·
SE00W163BK250 - Cables & Cords

Palestine Availability: In Stock

Total Availability: In Stock

Book Price

$283.90

Per 250 Feet

QTY:
Feet
Add
Portable Cord, Black, 16 Awg Conductor Size, Made In Usa, 3 - Conductors, 1000 F...
  • Our Part #: SE00W163BK1000
  • Palestine Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55040202
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,135.61) ·
SE00W163BK1000 - Cables & Cords

Palestine Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,135.61

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat