SE00W84BK1000 - 8/4 Seoow 600V Black Cord 1000' Reel

Cables & Cords

  • $5834.64 (Per 1,000 Feet)
  • $5.83 (Per Foot)

  • $5,834.64 (Per 1,000 Feet)

In-Stock: 2,000 available locally (Denver, CO) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE00W84BK1000
Manufacturer
Cables & Cords
Manufacturer's Part Number
55045002
Description
8/4 Seoow 600V Black Cord 1000' Reel
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (Tpe) Jacket Material, Thermoplastic Elastomer (Tpe) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 1000 FT Overall Length, 0.783 In Outside Diameter, 0.05 In Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 LB/FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886039737 / 00032886039737
Weight per unit
0.43 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$5.83 (Per Foot)
Reel
$5.83 (Per Foot)
Standard Packaging
$5,834.64 (Per 1,000 Feet)
Stock Availability
Denver
2,000 Feet (Check another store)
All Stores
14,912 Feet
Resources
Images
 
 
SE00W84BK1000 - Small Image
 
SE00W84BK1000 - Large Image
 
SE00W84BK1000 - Large Image
 
SE00W84BK1000 - Video
Attachments
 
 
SE00W84BK1000 - Specification Sheet
Other Links
 
 
SE00W84BK1000 - Other
 
SE00W84BK1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 AWG
Current Rating
35 A
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic Elastomer (TPE)
Insulation Material
Thermoplastic Elastomer (TPE)
Color
Black;Green;Red;White
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
8/4 SEOOW 600V BLACK CORD 1000' REEL
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 96/28 mm Core Strands, #8 AWG Conductor Size, Copper Conductor Material, Thermoplastic Elastomer (TPE) Jacket Material, Thermoplastic Elastomer (TPE) Insulation Material, 35 A, Black, Green, Red, White, 4 Conductors, 1000 ft Overall Length, 0.783 in Outside Diameter, 0.05 in Insulation Thickness, -50 °C Operating Temperature, +105 °C Operating Temperature, 0.43 lb/ft
Features
Coleman Cable's Seoprene(R) Thermoplastic Elastomer cord products are technologically advanced to meet the requirements of today's demanding commercial and industrial applications. They provide the chemical resistance characteristics of PVC with highly flexible properties.
Additional Information
Chemical Resistant;Oil Resistant;Water Resistant
Short Description
500 ft Portable Cord, Stranded, 8/4 AWG SEOOW, 0.783 in
extra long description
SWC 55045002 8-96 CU 4/C BLACK/WHIT
Additional Information
Core Strands
96/28 mm
outside diameter
0.783 in
Insulation Thickness
0.05 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105 °C
for use with
Industrial Control;Motor Control;Pushbutton Remote Control;Robotic System;Stage Equipment and Lighting
Standards Met
RoHS Compliant;NEC 400;Federal Specification JC-580B;UL Listed;CSA Certified;MSHA
Made in USA
yes
Solid/Strand
Stranded
media
Yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55045002
GTIN
00032886039737
UPC
032886039737
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
0.43 lb/ft
Weight per foot
0.43
Carton
1
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SE00W84BK1000.
Jump To:

Similar Items

Similar items are close alternatives to SE00W84BK1000, though they may not be 100% alike.

Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Co...
  • Our Part #: SE00W84BK250
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55045003
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($1,458.66) ·
SE00W84BK250 - Cables & Cords

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.83

Per Foot

QTY:
Feet
Add
Portable Cord, Stranded, 96/28 MM Core Strands, #8 Awg Conductor Size, Copper Co...
  • Our Part #: SE00W84BK500
  • Denver Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55045001
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,917.32) ·
SE00W84BK500 - Cables & Cords

Denver Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,917.32

Per 500 Feet

QTY:
Feet
Add
Portable Cord, Black, 8 Awg Conductor Size, Made In Usa, 4 - Conductors, Reel Pa...
  • Our Part #: SE00W84PCS
  • Denver Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55045003
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($5.49) ·
SE00W84PCS - Cables & Cords

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$5.49

Per Foot

QTY:
Feet
Add
8 STR Cu 4/C Black/White/Red/Green Soow Black 90C 600V Paper Non-Ul/Non-Csa 500 ...
  • Our Part #: 55809305
  • Denver Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55809305
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,391.44) ·
55809305 - Copper

Denver Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.78

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat