BCD5RW3 - 52" 5BLADE Fan Blade

Craftmade

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BCD5RW3
Manufacturer
Craftmade
Manufacturer's Part Number
BCD52-RW3
Description
52" 5BLADE Fan Blade
5 - 52" CD Rosewood Blades
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
647881035730 / 00647881035730
Weight per unit
2.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BCD5RW3 - Small Image
 
BCD5RW3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Product Type
52`` Type 5 Blades
Description
52" 5BLADE FAN BLADE
Long Description
5 - 52" CD Rosewood Blades
Additional Information
Category
Fans
Safety Rating
Indoor
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
BCD52-RW3
GTIN
00647881035730
UPC
647881035730
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Blades
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2.91
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat