Z20098 - Aged BZ Pier Mount

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Z20098
Manufacturer
Craftmade
Manufacturer's Part Number
Z200-AG
Description
Aged BZ Pier Mount
Outdoor Lighting 3.5" Post Adapter/Pier Base In Aged Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
647881085964 / 00647881085964
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Z20098 - Small Image
 
Z20098 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Traditional
Descriptions
Long Description
Outdoor Lighting 3.5" Post Adapter/Pier Base in Aged Bronze
Description
AGED BZ PIER MOUNT
Product Type
3.5" Post Head Adapter
Additional Information
Voltage
120.00
Category
Exterior
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
Z200-AG
GTIN
00647881085964
UPC
647881085964
Taxonomies, Classifications, and Categories
Type
Pier Mounts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.78
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat