150 - 1/2" Alu Condulet Cover

Eaton

  • $2.04 (Each)
  • $2.04 (Each)

  • $101.98 (Per 50)

  • $203.96 (Per 100)

Availability: In Stock Locally
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
150
Manufacturer
Eaton
Manufacturer's Part Number
150
Description
1/2" Alu Condulet Cover
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 In Trade Size, 90 ° Angle, 8.5 In Length, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
784564140517 / 00784564140517
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$2.04 (Each)
Standard Packaging
$101.98 (Per 50)
Resources
Other Links
 
 
150 - Other
Attachments
 
 
150 - Specification Sheet
Brochures
 
 
150 - Brochure
Images
 
 
150 - Large Image
 
150 - Large Image
Specifications Sheets
 
 
150 - Specification Sheet
Tech Bulletins
 
 
150 - Tech Bulletin
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
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Color
Gray
Dimensions and Weight
Length
8.5 in
Width
5.5
Height
7.5
Descriptions
Product Type
Rigid Conduit Body Cover
Long Description
Rigid Conduit Body Cover, Epoxy Powder Coated, 1/2 in Trade Size, 90 ° Angle, 8.5 in Length, 0.04 lb/EA
Short Description
Rigid Conduit Body Cover, 1/2 in, Aluminum
Special Features
Corrosion Resistant
Description
1/2" ALU CONDULET COVER
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST 150 1/2 COND BODY CVR
Additional Information
body type
Conduit
angle
90 °
Enclosure Type
Nema 4
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;CSA Certified
package quantity
50 PK;1 CT
Made in USA
yes
dimensions
8.5000 IN X 5.5000 IN X 7.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
150
GTIN
00784564140517
UPC
784564140517
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat