1651RT - 3/4" RT Emt Comp Conn

Eaton

  • $3.31 (Each)
  • $3.31 (Each)

  • $82.80 (Per 25)

  • $331.20 (Per 100)

In-Stock: 7 available locally (Mesa, AZ) (change location)
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
1651RT
Manufacturer
Eaton
Manufacturer's Part Number
1651RT
Description
3/4" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004574 / 00784564004574
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Carton
$3.31 (Each)
Standard Packaging
$82.80 (Per 25)
Stock Availability
Mesa
7 (Check another store)
Phoenix
1,722
All Stores
3,023
Resources
Images
 
 
1651RT - Small Image
 
1651RT - Large Image
 
1651RT - Large Image
 
1651RT - Large Image
Attachments
 
 
1651RT - Specification Sheet
Tech Bulletins
 
 
1651RT - Tech Bulletin
Other Links
 
 
1651RT - Other
 
1651RT - Other
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
Zinc Plated
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
3/4 Emt CMP Conn Raintight Insulated
extra long description
MIDWEST 1651RT 3/4 EMT CMP CONN RAI
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 3/4"
Additional Information
dimensions
3.2400 IN X 1.1700 IN X 1.0300 IN
Manufacturer Information
Manufacturers Part Number
1651RT
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564004574
UPC
784564004574
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
0.16
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,023

Location search:
These alternate items can be purchased instead of 1651RT.
Jump To:

Cross Referenced

These items are similar to 1651RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC751BUSRT American Fittings 00662364018321
7075SRT Appleton Electric 00687855200719
821ART Arlington 00018997820464
251SRTI Bridgeport Fittings 00781747122513
251-RTI2 Bridgeport Fittings 00781747192516
1651RT Eaton Crouse-Hinds 00784564004574
92507B Halex 00051411925079
MECR-751-B Madison Electric 00784297006968
7075SRT O-Z Gedney n/a
2913RT Raco 00050169291399
CCSI075 Raco n/a
5223 Thomas & Betts 00786210052236
TC712ART Thomas & Betts 00785991034394
TC-712A-RT Thomas & Betts Conduit n/a
652SiRT Topaz 00751338830073

* All prices subject to change.

Begin Live Chat