C68WC&G - 2" C Cond Body W/C&G

Eaton

  • $246.28 (Each)
  • $246.28 (Each)

Availability: Call for Availability

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the C68WC&G Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 680 2" STL Cond Body CVR 0 / 96 $21.24
1 C68 2" C FM8 Conduit Body 0 / 10 $220.18
1 GASK806 2-In Neo Body Gas 0 / 173 $4.86
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C68WC&G
Manufacturer
Eaton
Manufacturer's Part Number
BUSH913
Description
2" C Cond Body W/C&G
Eaton Crouse-Hinds Series CGB Cable Gland Bushing, Neoprene, 80°C, 1-1/4", 1-1/2", 2" or 2-1/2" NPT, Form E
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274111308 / 00782274111308
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.28 (Each)
Resources
Tech Bulletins
 
 
C68WC&G - Tech Bulletin
Other Links
 
 
C68WC&G - Other
 
C68WC&G - Other
Attachments
 
 
C68WC&G - Specification Sheet
Brochures
 
 
C68WC&G - Brochure
Images
 
 
C68WC&G - Large Image
 
C68WC&G - Small Image
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
Neoprene Rubber
connection
Threaded
Descriptions
Product Type
Bushing
Description
2" C COND BODY W/C&G
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
extra long description
CRS-H BUSH913 BUSHING
Special Features
For Cord Range 1.375 To 1.625 In
Long Description
Eaton Crouse-Hinds series CGB cable gland bushing, Neoprene, 80°C, 1-1/4", 1-1/2", 2" or 2-1/2" NPT, Form E
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Manufacturers Part Number
BUSH913
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274111308
UPC
782274111308
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Cable gland bushing
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat