CHIC0X4 - 2OZ Chico X-Fiber

Eaton

  • $50.14 (Each)
  • $50.14 (Each)

In-Stock: 1 available locally (Uvalde, TX) (change location)
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
CHIC0X4
Manufacturer
Eaton
Manufacturer's Part Number
CHICO X4
Description
2OZ Chico X-Fiber
Chico X Fiber, 2 Oz, Gray, Slight Odor, 3 Specific Gravity, 4 In Overall Length, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274171104 / 00782274171104
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.14 (Each)
Stock Availability
Uvalde
1 (Check another store)
San Antonio RDC
3
All Stores
286
Resources
Images
 
 
CHIC0X4 - Small Image
 
CHIC0X4 - Large Image
 
CHIC0X4 - Large Image
 
CHIC0X4 - Large Image
 
CHIC0X4 - Large Image
Specifications Sheets
 
 
CHIC0X4 - Specification Sheet
Attachments
 
 
CHIC0X4 - Specification Sheet
Other Links
 
 
CHIC0X4 - Other
 
CHIC0X4 - Other
 
CHIC0X4 - Other
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
Gray
Dimensions and Weight
Overall Length
4 in
Descriptions
Product Type
Fiber
Chico X Fiber
Long Description
Chico X Fiber, 2 oz, Gray, Slight Odor, 3 Specific Gravity, 4 in Overall Length, 0.3 lb
Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub.
Short Description
Fiber, 2 oz, Gray
Description
2OZ CHICO X-FIBER
extra long description
CRS-H CHICO X4 CHICO X FIBER 2 OZ
Special Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub
Additional Information
Container Capacity
2 oz
Physical Form
Fibrous Material
Composition
Mineral Wool Fiber (Slag Wool Fiber);Mineral Oil
odor
Slight
specific gravity
3
package quantity
1 ct
dimensions
4.0000 IN X 3.1000 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
CHICO X4
Brand
Eaton
GTIN
00782274171104
UPC
782274171104
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Fiber sealing compound
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Sealing Fittings and Hubs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 286

Location search:
These alternate items can be purchased instead of CHIC0X4.
Jump To:

Cross Referenced

These items are similar to CHIC0X4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XAF6 Adalet 00781063149294
F02 Appleton Electric 00781381332354
F01 Appleton Electric 00781381332309
F038 Appleton Electric 00781381332606
F075 Appleton Electric 00781381332651
CHICO-X4 Eaton Crouse-Hinds 00782274171104
PF-2 Killark 00783936551036
EYF4 O-Z Gedney 00783126144000

* All prices subject to change.

Begin Live Chat