DSD922 - 2B, 2CIR FRNT Op PB STN

Eaton

  • $543.07 (Each)
  • $543.07 (Each)

In-Stock: 4 available locally (Denver, CO) ( change location)
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
DSD922
Manufacturer
Eaton
Manufacturer's Part Number
DSD922
Description
2B, 2CIR FRNT Op PB STN
Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Assembly, 10A, Green/Red, Feraloy Iron Alloy, 2 Circuits Start-Stop, 2 Buttons, Factory Sealed, 600 Vac
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Cover Assembli Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274776279 / 00782274776279
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$543.07 (Each)
Stock Availability
Denver
4 (Check another store)
All Stores
95
Resources
Images
 
 
DSD922 - Small Image
 
DSD922 - Large Image
 
DSD922 - Large Image
 
DSD922 - Large Image
 
DSD922 - Large Image
Attachments
 
 
DSD922 - Specification Sheet
Tech Bulletins
 
 
DSD922 - Tech Bulletin
Other Links
 
 
DSD922 - Other
 
DSD922 - Other
 
DSD922 - Other
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
600 VAC
amperage rating
10
Descriptions
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
Product Type
DSD Cover and Device Sub Assemblies
Description
2B,2CIR FRNT OP PB STN
extra long description
CRS-H DSD922 DSD COVER AND DEVICE S
Long Description
Eaton Crouse-Hinds series DSD front operated pushbutton cover and device sub-assembly, 10A, Green/red, Feraloy iron alloy, 2 circuits start-stop, 2 buttons, Factory sealed, 600 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.3000 IN X 4.7000 IN X 6.7000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DSD922
Model
Front operated pushbutton cover and device sub-assembly
GTIN
00782274776279
UPC
782274776279
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DSD922.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of DSD922.

Eaton Crouse-Hinds Series DSD Front Operated Pushbutton Cover and Device Sub-Ass...
  • Our Part #: DSD922S153
  • Denver Availability: 4
  • Total Availability: In Stock
  • MFR Part #: DSD922
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($543.07) ·
DSD922S153 - Crouse-Hinds

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$543.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DSD922 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFKB-U2 Appleton Electric 00781381634564
EFKB-OC Appleton Electric n/a
EDKBU2 Appleton Electric 00781381673990
EFKBDU2 Appleton Electric 00781381809368
DSD921 Eaton Crouse-Hinds 00782274576176
DSD922 Eaton Crouse-Hinds 00782274776279
DS454 Eaton Crouse-Hinds 00782274775647
FXCS0B7 Killark 00783936200514
APP# EDKBU2 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat