EDSC2184S769EMSP - Emergency Stop Station W/Mushroom Head

Eaton

  • $928.80 (Each)
  • $928.80 (Each)

In-Stock: 2 available locally (Fort Collins, CO) (change location)
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
EDSC2184S769EMSP
Manufacturer
Eaton
Manufacturer's Part Number
EDSC2184 S769 EM-SP
Description
Emergency Stop Station W/Mushroom Head
Emergency Stop Station, Eds Series, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 12 V Ac @ 25 to 60 HZ, Gray, 10 (Dia) X 6 (D) X 10-3/4 (H) In Size, 8.9 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274028620 / 00782274028620
Weight per unit
8.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$928.80 (Each)
Stock Availability
Fort Collins
2 (Check another store)
Denver
3
All Stores
20
Resources
Images
 
 
EDSC2184S769EMSP - Small Image
 
EDSC2184S769EMSP - Large Image
 
EDSC2184S769EMSP - Large Image
 
EDSC2184S769EMSP - Large Image
 
EDSC2184S769EMSP - Large Image
Attachments
 
 
EDSC2184S769EMSP - Specification Sheet
Tech Bulletins
 
 
EDSC2184S769EMSP - Tech Bulletin
Other Links
 
 
EDSC2184S769EMSP - Other
 
EDSC2184S769EMSP - Other
 
EDSC2184S769EMSP - Other
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
Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy
Voltage Rating
12 V ac @ 25 to 60 Hz
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10 (Dia) x 6 (D) x 10-3/4 (H) in
Descriptions
extra long description
CRS-H EDSC2184 S769 EM-SP EDS FS PU
Product Type
Emergency Stop Station
Description
EMERGENCY STOP STATION W/MUSHROOM HEAD
Long Description
Emergency Stop Station, EDS Series, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 12 V ac @ 25 to 60 Hz, Gray, 10 (Dia) x 6 (D) x 10-3/4 (H) in Size, 8.9 lb
Short Description
Emergency Stop Station EDS
Special Features
Maintained contact mushroom head
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Additional Information
Standards Met
Ul;CSA
dimensions
6.7200 IN X 3.5000 IN X 5.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC2184 S769 EM-SP
series
EDS
Model
Pushbutton control station
GTIN
00782274028620
UPC
782274028620
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight
8.9 lb
Weight per each
8.9
Carton
1
Uses, Certifications, and Standards
Application
Chemical Plant;Oil and Gas Refinery;Grain Processing Industry
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:
These alternate items can be purchased instead of EDSC2184S769EMSP.
Jump To:

Similar Items

Similar items are close alternatives to EDSC2184S769EMSP, though they may not be 100% alike.

Eds Pushbutton Control Station
  • Our Part #: EDSC2192S769EMSP
  • Fort Collins Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EDSC2192 S769 EM SP
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,292.97) ·
EDSC2192S769EMSP - Crouse-Hinds

Fort Collins Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,292.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat