ENP6202 - 20A-250V Plug

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ENP6202
Manufacturer
Eaton
Manufacturer's Part Number
ENP6202
Description
20A-250V Plug
Eaton Crouse-Hinds Series Ark-Gard Enp Plug, 20A, 50-400 HZ, Copper-Free Aluminum, 6-20P, 250 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274310886 / 00782274310886
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
ENP6202 - Tech Bulletin
Attachments
 
 
ENP6202 - Specification Sheet
Other Links
 
 
ENP6202 - Other
Images
 
 
ENP6202 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
3
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Description
20A-250V PLUG
Features
Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazar
Product Type
20A 250V Arkgard PLG 6-20 Nema Config
extra long description
CRS-H ENP6202 20A 250V ARKGARD PLG
Long Description
Eaton Crouse-Hinds series Ark-Gard ENP plug, 20A, 50-400 Hz, Copper-free aluminum, 6-20P, 250 Vac
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
3.9100 IN X 1.6000 IN X 1.6000 IN
Manufacturer Information
Manufacturers Part Number
ENP6202
Brand
Eaton
GTIN
00782274310886
UPC
782274310886
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
0.38
Carton
1
Package
2
Uses, Certifications, and Standards
standard
UL 514, UL 1010, UL 1682, CSA C22.2
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat