ES014012 - 5" Cond Seal Hub

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ES014012
Manufacturer
Eaton
Manufacturer's Part Number
ES014012
Description
5" Cond Seal Hub
Eaton Crouse-Hinds Series Es Sealing Hub, 5" Female Hub Size, 6" Male Hub Size, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274275604 / 00782274275604
Weight per unit
14.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
ES014012 - Tech Bulletin
Other Links
 
 
ES014012 - Other
 
ES014012 - Other
Attachments
 
 
ES014012 - Specification Sheet
Images
 
 
ES014012 - Large Image
 
ES014012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Male Threaded
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
5 In X 6 In
Descriptions
Product Type
5 NPT F 6 NPT M Sealing Hub
extra long description
CRS-H ES014012 5 NPT F 6 NPT M SEAL
Features
ES explosionproof sealing hubs from Eaton Crouse-Hinds Division are used to seal vertical conduit risers at switchgear and motor control centers, sheet metal structures or cast boxes and enclosures. When used with TSC sealing compound, ES hubs can seal horizontal conduit runs at enclosures. TSC epoxy sealing compound is a two-part epoxy sealing compound that may be used to seal ES sealing hubs. It is quick and easy to measure, mix and install. The compound is kneaded until a uniform color is obtained.
Description
5" COND SEAL HUB
Long Description
Eaton Crouse-Hinds series ES sealing hub, 5" female hub size, 6" male hub size, Feraloy iron alloy
Construction
Watertight, Explosionproof
Special Features
With Sealing Gasket, 7-1/4 In Length
Additional Information
dimensions
7.2500 IN X 7.2500 IN X 7.2500 IN
Manufacturer Information
Manufacturers Part Number
ES014012
Brand
Eaton
GTIN
00782274275604
UPC
782274275604
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Sealing Hub
Packaging
Weight per each
14.35
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat