ESWP126 - PB Station Replacement Switch

Eaton

  • $182.85 (Each)
  • $182.85 (Each)

In-Stock: 1 available locally (Longview, TX) (change location)
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
ESWP126
Manufacturer
Eaton
Manufacturer's Part Number
ESWP126
Description
PB Station Replacement Switch
Eaton Crouse-Hinds Series Flexstation Contact Block, 1 Circuit Universal, Eds and Efs Pushbutton Stations and Selector Switches
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
46171602 - Safety horns
UPC/GTIN
782274895208 / 00782274895208
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.85 (Each)
Stock Availability
Longview
1 (Check another store)
All Stores
32
Resources
Images
 
 
ESWP126 - Small Image
 
ESWP126 - Large Image
 
ESWP126 - Large Image
 
ESWP126 - Large Image
Specifications Sheets
 
 
ESWP126 - Specification Sheet
Attachments
 
 
ESWP126 - Specification Sheet
Tech Bulletins
 
 
ESWP126 - Tech Bulletin
Other Links
 
 
ESWP126 - Other
 
ESWP126 - Other
 
ESWP126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Descriptions
Description
PB STATION REPLACEMENT SWITCH
Long Description
Replacement Switch, 10 A, 600 V ac, 1NO-1NC Contact Configuration, 0.15 lb
Product Type
Replacement Switch
Short Description
Replacement Switch, Replacement Switch, Eds/Efs/Dsd Control Station, 0.15lb
Special Features
Contact Configuration 1 No-1 Nc
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H ESWP126 REPLACEMENT SWTCH EDS
Additional Information
dimensions
1.7000 IN X 1.0000 IN X 1.5000 IN
accessory type
Replacement Switch
for use with
Use a slotted or Phillips head screwdriver to loosen the field wiring terminal screws the required three (3) or four (4) turns.
Coil Voltage
600 V ac
Contact Configuration
1NO-1NC
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ESWP126
GTIN
00782274895208
UPC
782274895208
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Contact block
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Longview Area

Location Stock Available
Longview
1 View Store

Distribution Centers

Location Stock Available
Abilene
11 View Store
Oklahoma City
1 View Store

A-L

Location Stock Available
Cedar Park
1 View Store
Gonzales
18 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of ESWP126.
Jump To:

Cross Referenced

These items are similar to ESWP126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A9001KA1 Appleton Electric 00781381993685
ESWP126 Eaton Crouse-Hinds 00782274895208
OZG# N9001KA1 Appleton Electric n/a
N9001KA1 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat