LB37 - 1" LB FM7 Cond Body

Eaton

  • $45.65 (Each)
  • $45.65 (Each)

  • $456.50 (Per 10)

Availability: In Stock Locally
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
LB37
Manufacturer
Eaton
Manufacturer's Part Number
LB37
Description
1" LB FM7 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1 In Hub Size, 90º Hub Location, LB Configuration, 6 In Length, 1-3/4 In Width, 2-7/8 In Height, Threaded, 1.74 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274513904 / 00782274513904
Weight per unit
1.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.65 (Each)
Carton
$456.50 (Per 10)
Resources
Other Links
 
 
LB37 - Other
 
LB37 - Other
 
LB37 - Other
 
LB37 - Other
Tech Bulletins
 
 
LB37 - Tech Bulletin
Images
 
 
LB37 - Large Image
 
LB37 - Large Image
 
LB37 - Large Image
 
LB37 - Large Image
Attachments
 
 
LB37 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
LB
Number of Hubs
2
Hub Location
90º
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Hub Size
1 in
Length
6
Width
1-3/4
Height
2-7/8
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1 in Hub Size, 90º Hub Location, LB Configuration, 6 in Length, 1-3/4 in Width, 2-7/8 in Height, Threaded, 1.74 lb/EA
Short Description
Conduit Body, 1 in, LB Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1" LB FM7 COND BODY
extra long description
CRS-H LB37 1 LB FORM 7 THRD RIGID O
Additional Information
body type
Form 7
Connection Type
Threaded
Cable Entry Type
Back
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
package quantity
5 CT;10 PK
Mounting Type
Threaded
for use with
Rigid Conduit
dimensions
6.0000 IN X 1.7500 IN X 2.8800 IN
Form
Form 7
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB37
GTIN
00782274513904
UPC
782274513904
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
1 in
Packaging
Weight
1.74 lb/EA
Weight per each
1.74
Carton
10
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
LB
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat