LB47SA - 1-1/4" Alu LB FM7 Cond Body

Eaton

  • $94.71 (Each)
  • $94.71 (Each)

  • $189.42 (Per 2)

In-Stock: 6 available locally (Gonzales, LA) (change location)
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
LB47SA
Manufacturer
Eaton
Manufacturer's Part Number
LB47 SA
Description
1-1/4" Alu LB FM7 Cond Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274514512 / 00782274514512
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.71 (Each)
Standard Packaging
$189.42 (Per 2)
Stock Availability
Gonzales
6 (Check another store)
Baton Rouge
0
All Stores
40
Resources
Images
 
 
LB47SA - Small Image
 
LB47SA - Large Image
 
LB47SA - Large Image
 
LB47SA - Large Image
 
LB47SA - Large Image
Attachments
 
 
LB47SA - Specification Sheet
Tech Bulletins
 
 
LB47SA - Tech Bulletin
Other Links
 
 
LB47SA - Other
 
LB47SA - Other
 
LB47SA - Other
 
LB47SA - Other
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/4 in
Width
2-3/16
Height
3-5/16
Length
6-1/2
Descriptions
Description
1-1/4" ALU LB FM7 COND BODY
Product Type
1 1/4 LB Form 7 Al THRD Rigid CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LB47 SA 1 1/4 LB FORM 7 AL TH
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1-1/4"
Additional Information
dimensions
6.5000 IN X 2.1900 IN X 3.3100 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LB47 SA
GTIN
00782274514512
UPC
782274514512
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.93
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:
These alternate items can be purchased instead of LB47SA.
Jump To:

Similar Items

Similar items are close alternatives to LB47SA, though they may not be 100% alike.

FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 6-...
  • Our Part #: LB47SA
  • Gonzales Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB47SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($763.70) ·
LB47SA - Appleton/Oz Gedney

Gonzales Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LB47SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB47-SA Appleton Electric 781381600767
LB47-SA Eaton Crouse-Hinds 00782274514512
LB47SA Killark 00783936080031
LB47-SA O-Z Gedney 00781381600767
LB47SA Thomas & Betts 00786210103440

* All prices subject to change.

Begin Live Chat