TMCX3112 - 1" Cord Grips

Eaton

  • $325.91 (Each)
  • $325.91 (Each)

  • $1,629.55 (Per 5)

In-Stock: 9 available locally (Pearsall, TX) (change location)
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
TMCX3112
Manufacturer
Eaton
Manufacturer's Part Number
TMCX3112
Description
1" Cord Grips
TMC Armored Cable Gland, Aluminum, 1 In Size, 3.125 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414683 / 00782274414683
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$325.91 (Each)
Standard Packaging
$1,629.55 (Per 5)
Stock Availability
Pearsall
9 (Check another store)
San Antonio RDC
10
All Stores
197
Resources
Images
 
 
TMCX3112 - Small Image
 
TMCX3112 - Large Image
 
TMCX3112 - Large Image
Attachments
 
 
TMCX3112 - Specification Sheet
Tech Bulletins
 
 
TMCX3112 - Tech Bulletin
Other Links
 
 
TMCX3112 - Other
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
Aluminum
connection
Male NPT
Material, Color, and Finish
Finish
Nickel Plated
Dimensions and Weight
Size
1 in
Length
3.125 in (Gland)
Descriptions
Description
1" CORD GRIPS
Product Type
TMC Armored Cable Gland
Long Description
TMC Armored Cable Gland, Aluminum, 1 in Size, 3.125 in (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.16 lb/EA
Short Description
TMC Armored Cable Gland, Aluminum, 1 in, 3.125 in (Gland) Length
Special Features
Watertight Seal on Outer Sheath of Cable;Armoured and TECK Armoured Gland and Non-Armoured Barrier
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
extra long description
CRS-H TMCX3112 1 FT MC CAB ARMOR OD
Additional Information
Enclosure Type
Nema 4
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+60 °C
Connection Type
Grip
Insulated/Non-Insulated
Non-Insulated
for use with
Metal-Clad Cable;Non-Armoured and Tray Cable
Standards Met
UL Listed E122485;CSA Certified File LR13046
package quantity
2 CT;5 PK
dimensions
4.0700 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX3112
sub brand
Eaton Crouse-Hinds
GTIN
00782274414683
UPC
782274414683
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.16 lb/EA
Weight per each
0.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wet Location
Temperature Rating
-25 To 60 Deg C
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TMCX3112.
Jump To:

Similar Items

Similar items are close alternatives to TMCX3112, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C ...
  • Our Part #: TMCX165
  • Pearsall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TMCX165
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($875.00) ·
TMCX165 - Crouse-Hinds

Pearsall Availability: In Stock

Total Availability: In Stock

Book Price

$175.00

Each

QTY:
Each
Add
Jacketed Metal Clad Cable Fitting, Aluminum, 1 In Size, Red;Silver, 2.3 In (Body...
  • Our Part #: STX100467
  • Pearsall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STX100-467
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 2 ($769.28) · 10 ($3,846.38) ·
STX100467 - Abb Installation Products, Inc

Pearsall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$384.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMCX3112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2X100118A Appleton Electric n/a
TMC2X100137A Appleton Electric 78138130124
TMCX100A Appleton Electric 00781381083058
TMCX3112 Eaton Crouse-Hinds 00782274414683
MCXA100 Killark 78393640776
4100080 Thomas & Betts 00786210789187
STEX100 Thomas & Betts 00786210952529
STX100467 Thomas & Betts 00786210904726
STX100468 Thomas & Betts 00786210904719
4100060 Thomas & Betts 00786210789163
4100070 Thomas & Betts 00786210789170

* All prices subject to change.

Begin Live Chat