TP648 - Concrete Box Plate

Eaton

  • $7.00 (Each)
  • $7.00 (Each)

  • $349.75 (Per 50)

  • $699.50 (Per 100)
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
TP648
Manufacturer
Eaton
Manufacturer's Part Number
TP648
Description
Concrete Box Plate
Eaton Crouse-Hinds Series Concrete Box Plate, 4", No Stud, (3) 1/2", (2) 3/4", Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189106480 / 00786189106480
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$7.00 (Each)
Standard Packaging
$349.75 (Per 50)
Resources
Attachments
 
 
TP648 - Specification Sheet
Tech Bulletins
 
 
TP648 - Tech Bulletin
Images
 
 
TP648 - Large Image
 
TP648 - Small Image
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
Steel
Material, Color, and Finish
Color
Unpainted
Descriptions
Product Type
Concr Box Plate No Stud 1/2 and 3/4 Ko
Description
CONCRETE BOX PLATE
Features
Crouse-Hinds series 4" steel octagon concrete boxes are used in poured deck applications that are common in high rises, apartments, condominiums and restaurants with outdoor dining areas. The boxes are installed on wooden or steel forms and concrete is poured. Upon removal of the forms, the box is flush with the concrete. Additionally, the TP643 within this concrete box family is fan rated. Because of the additional mounting support boss and locknuts, this new box is suitable for use with fans of up to
Long Description
Eaton Crouse-Hinds series Concrete Box Plate, 4", No stud, (3) 1/2", (2) 3/4", Steel
Special Features
Weight 28 Lb per 100
Construction
Welded
extra long description
THEP TP648 CONCR BOX PLATE NO STUD
Additional Information
Knockouts
(3) 1/2 in, (2) 3/4 in
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP648
GTIN
00786189106480
UPC
786189106480
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.27
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP648.
Jump To:

Similar Items

Similar items are close alternatives to TP648, though they may not be 100% alike.

Concrete Box Cover, Steel, Pre-Galvanized, Silver, 0.26 LB/Ea
  • Our Part #: CBP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CBP
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($120.88) ·
CBP - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.84

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP648 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0CP Appleton Electric 00687855640607
TP648 Eaton Crouse-Hinds 00786189106480
CBP Garvin Industries 00785592105004
CB-BK Orbit Industries 00835243010291
CB-BK-STUD Orbit Industries 00835243010390
0CP O-Z Gedney n/a
890 Raco 00050169008904
892 Raco 00050169008928
910 Thomas & Betts 00781720005529
CBP Thomas & Betts 00785991102604
V509K Unity Manufacturing 00091617106827

* All prices subject to change.

Begin Live Chat