1381 - All Purpose Marking Paint - Red

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1381
Manufacturer
LH Dottie
Manufacturer's Part Number
1381
Description
All Purpose Marking Paint - Red
Dottie 1381 All Purpose Marking Pai
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Aerosols
UNSPSC
31211513 - Marking paint
UPC/GTIN
088193013816 / 00088193013816
Weight per unit
0.1042 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1381 - Small Image
 
1381 - Large Image
Other Links
 
 
1381 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red
Color Family
Red
Dimensions and Weight
Size
20
Descriptions
Long Description
DOTTIE 1381 All Purpose Marking Pai
Special Features
Features: Cost Effective, 2 Month Visibility
Description
ALL PURPOSE MARKING PAINT - RED
Product Type
All Purpose Marking Paint - Red
Manufacturer Information
Manufacturers Part Number
1381
Brand
LH DOTTIE
GTIN
00088193013816
UPC
088193013816
Taxonomies, Classifications, and Categories
Type
All Purpose Marking Paint
Category Description
AEROSOLS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.1042
Carton
12
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1381.
Jump To:

Similar Items

Similar items are close alternatives to 1381, though they may not be 100% alike.

00078254182001|0078254|078254182001|07825418200|18200|Marking Paints-Safety Red ...
  • Our Part #: 18200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 18200
  • Manufacturer: CRC Industries, Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($107.70) ·
18200 - CRC Industries, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.95

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Marking Paint, Aervoe Survey Marking;Construction Application, Red, Acetone;Alip...
  • Our Part #: 256
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 256
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 12 ($136.20) ·
256 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.35

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat