CWC8 - 8' Pre-Tied Ceiling Wire W/ Clip

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CWC8
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
CWC8
Description
8' Pre-Tied Ceiling Wire W/ Clip
Pre-Tied Ceiling Wire, Grey, Galvanized Finish, 8 FT. Length
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
26121540 - Galvanized wire
UPC/GTIN
781002820734 / 00781002820734
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CWC8 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Color
Grey
Dimensions and Weight
Length
8
Descriptions
Long Description
Pre-Tied Ceiling Wire, Grey, Galvanized finish, 8 ft. length
Special Features
Features: 12 Gauge Wire with 1-1/4 IN Pin & Clip
Description
8' PRE-TIED CEILING WIRE W/ CLIP
Product Type
Pre-Tied Ceiling Wire With Clip 8 FT.
extra long description
DOTTIE CWC8 Pre-Tied Ceiling Wire w
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
CWC8
GTIN
00781002820734
UPC
781002820734
Taxonomies, Classifications, and Categories
Type
Pre-Tied Ceiling Wire
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
25
Carton
100
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat