DA25 - 1/4''-20 Drop-In Anchor

LH Dottie

  • $2.06 (Each)
  • $2.06 (Each)

  • $206.12 (Per 100)

In-Stock: 267 available locally (El Dorado, AR) (change location)
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
DA25
Manufacturer
LH Dottie
Manufacturer's Part Number
DA25
Description
1/4''-20 Drop-In Anchor
Drop In Anchor, Steel, 1 In Length, Zinc Plated, 3/8 In Drill Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002276005 / 00781002276005
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$206.12 (Per 100)
Stock Availability
El Dorado
267 (Check another store)
West Monroe
856
All Stores
12,777
Resources
Images
 
 
DA25 - Small Image
 
DA25 - Large Image
 
DA25 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1
Diameter
1/4
Size
1/4-20 x 1
Descriptions
Product Type
Drop in Anchor
Long Description
Drop in Anchor, Steel, 1 in Length, Zinc Plated, 3/8 in Drill Size, 0.02 lb
Features
Any Head Style Screw can be Used
Short Description
Drop in Anchor, Steel, 1 in, Zinc Plated
Description
1/4''-20 DROP-IN ANCHOR
extra long description
DOTTIE DA25 1/4-20 Drop in Anchors
Special Features
Features: Any Head Style Screw can be Used
Additional Information
for use with
Bricks
package quantity
100 PK;1000 CT
Thread Size
1/4-20
Drill Size
3/8
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DA25
GTIN
00781002276005
UPC
781002276005
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Drop in Anchor
Packaging
Weight
0.02 lb
Weight per each
0.025
Carton
100
Uses, Certifications, and Standards
Application
Bricks
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,777

Location search:
These alternate items can be purchased instead of DA25.
Jump To:

Similar Items

Similar items are close alternatives to DA25, though they may not be 100% alike.

Drop-In Anchor, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 2.5 LB
  • Our Part #: 6325J
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6325J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($91.40) · 1,200 ($1,096.80) ·
6325J - Peco Fasteners, Inc.

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$91.40

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat