FMDD6322 - #6-32 X 2'' Phil/SQ FH Machine Screw

LH Dottie

  • $0.21 (Each)
  • $0.21 (Each)

  • $21.12 (Per 100)
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
FMDD6322
Manufacturer
LH Dottie
Manufacturer's Part Number
FMDD6322
Description
#6-32 X 2'' Phil/SQ FH Machine Screw
Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Square/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002655039 / 00781002655039
Weight per unit
0.0075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$21.12 (Per 100)
Resources
Images
 
 
FMDD6322 - Large Image
 
FMDD6322 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#6 AWG
Size
#6-32 x 2 IN
Descriptions
Description
#6-32 X 2'' PHIL/SQ FH MACHINE SCREW
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Square/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch, Tuff Pack
Short Description
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6
extra long description
DOTTIE FMDD6322 6-32 X 2 Flat Head
Special Features
Features: Invincibox upto 2 Inch, Tuff Pack
Additional Information
Drive Type
Square/Phillips
package quantity
100 CT
Head Style
Flat
Thread Size
#6-32
Head Type
FLAT
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FMDD6322
GTIN
00781002655039
UPC
781002655039
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight
0.01 lb
Weight per each
0.0075
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FMDD6322.
Jump To:

Similar Items

Similar items are close alternatives to FMDD6322, though they may not be 100% alike.

Machine Screw, Steel, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, Un...
  • Our Part #: 632X2FHPMSZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 632X2FHPMSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($13.00) · 2,400 ($312.00) ·
632X2FHPMSZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.00

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat