HN34 - 3/4''-10 Hex Nut

LH Dottie

  • $0.78 (Each)
  • $0.78 (Each)

  • $19.50 (Per 25)

  • $77.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HN34
Manufacturer
LH Dottie
Manufacturer's Part Number
HN34
Description
3/4''-10 Hex Nut
Finished Hex Nut, Steel Construction, Zinc Plated Finish, 3/4-10 In. Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170600 / 00781002170600
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$19.50 (Per 25)
Resources
Images
 
 
HN34 - Large Image
Attachments
 
 
HN34 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
3/4-10 Hex Nuts Finished Zinc Plated
extra long description
DOTTIE HN34 3/4-10 Hex Nuts Finishe
Description
3/4''-10 HEX NUT
Long Description
Finished Hex Nut, Steel construction, Zinc Plated Finish, 3/4-10 in. thread size
Additional Information
Thread Size
3/4-10
Manufacturer Information
Manufacturers Part Number
HN34
Brand
LH DOTTIE
GTIN
00781002170600
UPC
781002170600
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Packaging
Weight per each
0.116
Carton
25
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat